Industrial Compound Gauge, 30 to 0 to 100 psi, 6 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PFP1054-DRY

  • Zoro # G1604213


product price:  $96.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFP1054-DRY
Zoro #
G1604213
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
6 in
Case Diameter
6.338 in
Nominal Dial Size
6 in
Manufacturer Warranty Length
5 yr
Case Depth
1.858 in
Nominal Dial Diameter
6 in

Details

Item
Industrial Compound Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Compressors, Hydraulics, Oil and Gas Industry, Outdoor, Process Conditions, Process Industries, Pumps, Severe Ambient Conditions, Vibration Measurement
Gauge Case Material
304 Stainless Steel
Series
PFP
Lens Material
Polycarbonate
Primary Pressure Range
30 to 0 to 100
Primary Scale Units
in Hg/psi
IP/NEMA Rating
IP66, NEMA 4X
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
Socket Material
316L Stainless Steel
Gauge Secondary Range Values
0 to 70,000
Features
Bayonet Style Ring
Case Color
Stainless Steel
Gauge Primary Range Smallest Graduation
10/5/50
Includes
Restrictor Screw
Case Material
304 Stainless Steel
Gauge Primary Range Numbered Graduations
30/10/10
Smallest Graduation
2 in Hg/1 psi/10 kPa
For Use With
Media Compatible with 316L Stainless Steel
Gauge Special Options
Heavy Duty
Calibration Certificate Included
No
Standards
ANSI/ASME, ASME, CRN, EN60529-1 (IEC529-1), ROHS
Connection Type
MNPT
Pressure Gauge Type
Industrial Pressure Gauge
Vibration Resistance
Field-Fillable
Non-Sparking
No
Sensor Type
Bourdon Tube
Field Fillable
Yes
Pointer Material
Aluminum
Ambient Operating Temperature Range
-40 Degrees to 120 Degrees C, -40 Degrees to 250 Degrees F
Over-Pressure Limit
25%
Secondary Pressure Range
0 to 700
Process Connection Gender
Male
Compatible Process Media
Oil
Dial Face Material
Aluminum
Gauge Case Liquid
None
Secondary Scale Units
kPa
Accuracy Scale
Full Scale
Bezel Material
304 Stainless Steel
Includes Vent Plug
No
Case Construction
Welded Joint
Includes Mounting Hardware
No
Dial Color
White
Pointer Color
Black
Pressure Range Type
Compound
Movement Material
304 Stainless Steel
Process Temperature Range
-40 Degrees to 250 Degrees F
Includes Calibration Certificate
No
Bezel Gasket Material
Buna-N (Silicone Rubber Option)
Dry Dampening Feature
None
Removable Bezel
Yes
Pointer Characteristics
Micrometer Adjustable
Sensor Material
316L Stainless Steel
Cleaned for Oxygen Service
No
Freeze Resistant Movement
No
Bezel Mounting Type
Bayonet
Accuracy Grade
ASME B40.100 Grade 1A
Scale Type
Dual
Operating Temperature Range
-40 Degrees to 200 Degrees F
NEMA Enclosure Rating
4X
Secondary Scale Pressure Measurement - Minimum
0 kPa
Compatible with Brand
Universal
IP Rating
IP66
Case Liquid
None
Operating Temperature - Maximum
120 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Vacuum Measurement - Maximum
30 in Hg
Operating Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Secondary Scale Pressure Measurement - Maximum
700 kPa
Primary Scale Pressure Measurement - Maximum
100 psi
Process Media Temperature - Maximum
250 Degrees F
Primary Scale Vacuum Measurement - Minimum
0 in Hg

Description

Industrial Compound Gauge, Nominal Dial Size 6 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Stainless Steel, IP/NEMA Rating IP66, NEMA 4X, Primary Pressure Range 30 to 0 to 100, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.