Industrial Compound Gauge, 30 to 0 to 30 psi, 4 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PFP1037WBY

  • Zoro # G6617709


product price:  $161.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFP1037WBY
Zoro #
G6617709
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 in
Nominal Dial Size
4 in
Case Depth
1.95 in
Case Diameter
3.964 in
Manufacturer Warranty Length
5 yr
Nominal Dial Diameter
4 in

Details

Item
Industrial Compound Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Compressors, Hydraulics, Oil and Gas Industry, Outdoor, Process Conditions, Process Industries, Pumps, Severe Ambient Conditions, Vibration Measurement
Gauge Case Material
304 Stainless Steel
Series
PFP
Lens Material
Polycarbonate
Primary Pressure Range
30 to 0 to 30
Primary Scale Units
in Hg/psi
IP/NEMA Rating
IP66, NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
Gauge Special Options
Heavy Duty
Gauge Application
Hydraulic Equipment, Oil Field Equipment, Pumps, Compressors and Process Industries
Gauge Filled With
Glycerin
Characteristics
Protects Against Vibration and Pulsation
For Use With
Compressors, Hydraulic and Oil Field Equipment, Process Industries, Pumps
Calibration Certificate Included
No
Includes
Restrictor Screw
Case Color
Gray
Case Material
304 Stainless Steel
Socket Material
316L Stainless Steel
Connection Type
MNPT
Standards
ANSI/ASME, ASME, CRN, EN60529-1 (IEC529-1), ROHS
Process Temperature Range
-40 Degrees to 200 Degrees F
Includes Vent Plug
Yes
Non-Sparking
No
Case Construction
Welded Joint
Secondary Pressure Range
0 to 210
Removable Bezel
Yes
Accuracy Grade
ASME B40.100 Grade 1A
Bezel Mounting Type
Bayonet Ring
Includes Mounting Hardware
No
Gauge Case Liquid
Glycerin
Sensor Type
Bourdon Tube
Over-Pressure Limit
25%
Dial Face Material
Aluminum
Bezel Material
304 Stainless Steel
Pointer Characteristics
Micrometer Adjustable
Compatible Process Media
Oil
Pointer Material
Aluminum
Vibration Resistance
Liquid-Filled
Secondary Scale Units
kPa
Cleaned for Oxygen Service
No
Freeze Resistant Movement
No
Ambient Operating Temperature Range
-4 Degrees to 150 Degrees F (-20 Degrees to 65 Degrees C)
Accuracy Scale
Full Scale
Pressure Gauge Type
Industrial Pressure Gauge
Sensor Material
316L Stainless Steel
Dry Dampening Feature
None
Pressure Range Type
Compound
Pointer Color
Black
Scale Type
Dual
Includes Calibration Certificate
No
Movement Material
304 Stainless Steel
Bezel Gasket Material
Buna-N (Silicone Rubber Option)
Process Connection Gender
Male
Dial Color
Reflective Fluorescent Yellow
Field Fillable
No
Maximum Pressure
30
Operating Temperature Range
-4 Degrees to 150 Degrees F
Process Media Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
-4 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
Case Liquid
Glycerin
Primary Scale Vacuum Measurement - Minimum
0 in Hg
Primary Scale Vacuum Measurement - Maximum
30 in Hg
Operating Temperature - Maximum
150 Degrees F
Compatible with Brand
Universal
Primary Scale Pressure Measurement - Minimum
0 psi
Secondary Scale Pressure Measurement - Maximum
210 kPa
Process Media Temperature - Minimum
-40 Degrees F
IP Rating
IP66
NEMA Enclosure Rating
4X
Primary Scale Pressure Measurement - Maximum
30 psi

Description

Industrial Compound Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Gray, IP/NEMA Rating IP66, NEMA 4X, Primary Pressure Range 30 to 0 to 30, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color Reflective Fluorescent Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.