Industrial Compound Gauge, 30 to 0 to 30 psi, 4 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # PFQ1262-DRY

  • Zoro # G1604843


product price:  $30.79
/ea

Key Features

Accuracy
+/-1.5%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PFQ1262-DRY
Zoro #
G1604843
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 in
Manufacturer Warranty Length
5 yr
Nominal Dial Size
4 in
Case Diameter
3.89 in
Case Depth
1.449 in
Nominal Dial Diameter
4 in

Details

Item
Industrial Compound Gauge
Accuracy
+/-1.5%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Compressors, Hydraulics, Machinery, Motors, Pneumatics, Pumps
Gauge Case Material
304 Stainless Steel
Series
PFQ
Lens Material
Polycarbonate
Primary Pressure Range
30 to 0 to 30
Primary Scale Units
in Hg/psi
IP/NEMA Rating
IP65
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Calibration Certificate Included
No
Gauge Primary Range Smallest Graduation
5/1/10
Gauge Special Options
Heavy Duty
Gauge Application
Corrosion-Resistant Case
Gauge Secondary Range Values
0 to 70,000
Case Color
Metallic
Socket Material
316 Stainless Steel
Features
Ring Terminal
Connection Type
MNPT
Gauge Primary Range Numbered Graduations
10/5/50
Standards
ASME, CRN
Case Material
304 Stainless Steel
For Use With
Media Compatible with 316L Stainless Steel
Case Construction
Welded Joint
Dial Color
White
Freeze Resistant Movement
No
Bezel Mounting Type
Crimped
Bezel Material
304 Stainless Steel
Gauge Case Liquid
None
Dry Dampening Feature
None
Includes Mounting Hardware
No
Accuracy Scale
Full Scale
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F (-40 Degrees to 93 Degrees C)
Cleaned for Oxygen Service
No
Pressure Gauge Type
Industrial Pressure Gauge
Over-Pressure Limit
25%
Movement Material
Stainless Steel
Pointer Color
Black
Vibration Resistance
Field-Fillable
Pointer Material
Aluminum
Non-Sparking
No
Includes Calibration Certificate
No
Process Temperature Range
-40 Degrees to 200 Degrees F
Process Connection Gender
Male
Removable Bezel
Yes
Compatible Process Media
Air, Water
Field Fillable
Yes
Includes Vent Plug
Yes
Scale Type
Single
Pressure Range Type
Compound
Sensor Type
Bourdon Tube
Bezel Gasket Material
Silicone
Dial Face Material
Aluminum
Sensor Material
Bronze
Secondary Scale Units
KpA
Operating Temperature Range
-40 Degrees to 200 Degrees F
Operating Temperature - Maximum
200 Degrees F
Compatible with Brand
Universal
IP Rating
IP65
Process Media Temperature - Maximum
200 Degrees F
Secondary Scale Pressure Measurement - Maximum
100 kPa
Secondary Scale Pressure Measurement - Minimum
-100 kPa
Primary Scale Pressure Measurement - Maximum
30 psi
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Minimum
-30 in Hg
Primary Scale Vacuum Measurement - Maximum
30 in Hg
Operating Temperature - Minimum
-40 Degrees F
Case Liquid
None
Primary Scale Vacuum Measurement - Minimum
0 in Hg
NEMA Enclosure Rating
4

Description

Industrial Compound Gauge, Nominal Dial Size 4 in, Accuracy +/-1.5 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Center Back, Case Color Metallic, IP/NEMA Rating IP65, Primary Pressure Range 30 to 0 to 30, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.