Shop WINTERS

Lead-Free Pressure Gauge, 0 to 600 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PEM218LF
  • Zoro # G9756521

product price: 
$
13.69
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PEM218LF
Zoro #
G9756521
UPC #
628311202694
Country of Origin
China
Item
Lead-Free Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Air Compressors, HVAC/R, Hydraulics, OEM Applications, Plumbing, Pneumatics, Water Pressure Testing
Gauge Case Material
Steel
Series
PEM-LF
Lens Material
Plastic
Primary Pressure Range
0 to 600
Primary Scale Units
psi
IP/NEMA Rating
IP52
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Calibration Certificate Included
No
Characteristics
Friction Bezel Ring
Gauge Application
General Purpose Gauge for Plumbing, Heating, Air Conditioning, Pneumatic, Hydraulic, Water Tanks, Air Compressors, OEM
Required Gauge Adapter
No
Case Color
Black
Socket Material
Lead Free Brass
Case Material
Steel
NSF Certified
Yes
Connection Type
MNPT
Standards
ANSI/ASME, CRN, NSF
Wetted Materials
Brass / Bronze
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F, -40 Degrees to 65 Degrees C
Gauge Case Liquid
None
Pointer Material
Aluminum
Movement Material
Stainless Steel
Freeze Resistant Movement
No
Includes Vent Plug
No
Compatible Process Media
Non-Clogging, Non-Corroding, Potable Water
Scale Type
Dual
Vibration Resistance
None
Removable Bezel
No
Field Fillable
No
Cleaned for Oxygen Service
No
Secondary Scale Units
kPa
Accuracy Scale
Mid-Scale
Over-Pressure Limit
25% of Full Scale
Process Connection Gender
Male
Bezel Material
Steel
Pressure Range Type
Pressure
Non-Sparking
No
Dial Face Material
Aluminum
Dry Dampening Feature
None
Pointer Color
Black
Secondary Pressure Range
0 to 4140
Dial Color
White
Case Finish
Painted
Pressure Gauge Type
Lead-Free Pressure Gauge
Sensor Type
Bourdon Tube
Sensor Material
Phosphor Bronze
Accuracy Grade
Grade B
Includes Mounting Hardware
No
Includes Calibration Certificate
No
Process Temperature Range
-40 Degrees to 150 Degrees F
Case Construction
Welded Joint
Maximum Pressure
600
Operating Temperature Range
-40 Degrees to 150 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Secondary Scale Pressure Measurement - Maximum
4,140 kPa
Primary Scale Pressure Measurement - Maximum
600 psi
Operating Temperature - Maximum
150 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Case Liquid
None
Process Media Temperature - Maximum
150 Degrees F
Compatible with Brand
Universal
IP Rating
IP52
NEMA Enclosure Rating
5

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Length
3.189"
Case Depth
1.102 in
Nominal Dial Size
2 1/2 in
Case Diameter
2.488 in
Manufacturer Warranty Length
5 yr
Nominal Dial Diameter
2 1/2 in

Description

Lead-Free Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP52, Primary Pressure Range 0 to 600, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Lead-Free Pressure Gauge, Liquid-Filled Case No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.