Industrial Compound Gauge, 30 to 0 to 30 psi, 6 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PFP1052WBW

  • Zoro # G1198399


product price:  $283.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFP1052WBW
Zoro #
G1198399
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
6 in
Nominal Dial Size
6 in
Manufacturer Warranty Length
5 yr
Case Depth
1.858 in
Case Diameter
6.338 in
Nominal Dial Diameter
6 in

Details

Item
Industrial Compound Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Compressors, Hydraulics, Oil and Gas Industry, Outdoor, Process Conditions, Process Industries, Pumps, Severe Ambient Conditions, Vibration Measurement
Gauge Case Material
304 Stainless Steel
Series
PFP
Lens Material
Polycarbonate
Primary Pressure Range
30 to 0 to 30
Primary Scale Units
in Hg/psi
IP/NEMA Rating
IP66, NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
Includes
Restrictor Screw
Gauge Filled With
Glycerin
Case Color
Gray
Characteristics
Protects Against Vibration and Pulsation
Gauge Special Options
Heavy Duty
Calibration Certificate Included
No
For Use With
Compressors, Hydraulic and Oil Field Equipment, Process Industries, Pumps
Socket Material
316L Stainless Steel
Case Material
304 Stainless Steel
Connection Type
MNPT
Standards
ANSI/ASME, ASME, CRN, EN60529-1 (IEC529-1), ROHS
Secondary Pressure Range
0 to 210
Dry Dampening Feature
None
Includes Vent Plug
No
Secondary Scale Units
kPa
Bezel Gasket Material
Buna-N (Silicone Rubber Option)
Includes Mounting Hardware
No
Bezel Mounting Type
Bayonet Ring
Field Fillable
No
Freeze Resistant Movement
No
Pressure Gauge Type
Industrial Pressure Gauge
Pointer Characteristics
Micrometer Adjustable
Over-Pressure Limit
25%
Process Connection Gender
Male
Process Temperature Range
-40 Degrees to 250 Degrees F
Sensor Type
Bourdon Tube
Dial Face Material
Aluminum
Sensor Material
316L Stainless Steel
Scale Type
Dual
Ambient Operating Temperature Range
-4 Degrees to 150 Degrees F (-20 Degrees to 65 Degrees C)
Removable Bezel
Yes
Cleaned for Oxygen Service
No
Pressure Range Type
Compound
Pointer Color
Black
Pointer Material
Aluminum
Includes Calibration Certificate
No
Accuracy Grade
ASME B40.100 Grade 1A
Bezel Material
304 Stainless Steel
Accuracy Scale
Full Scale
Dial Color
Reflective White
Non-Sparking
No
Case Construction
Welded Joint
Vibration Resistance
Liquid-Filled
Compatible Process Media
Oil
Movement Material
304 Stainless Steel
Gauge Case Liquid
Glycerin
Operating Temperature Range
-4 Degrees to 150 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
Process Media Temperature - Minimum
-40 Degrees F
Operating Temperature - Minimum
-4 Degrees F
NEMA Enclosure Rating
4X
Primary Scale Pressure Measurement - Minimum
0 psi
Case Liquid
Glycerin
Primary Scale Pressure Measurement - Maximum
30 psi
Process Media Temperature - Maximum
250 Degrees F
Operating Temperature - Maximum
150 Degrees F
Primary Scale Vacuum Measurement - Maximum
30 in Hg
Primary Scale Vacuum Measurement - Minimum
0 in Hg
Secondary Scale Pressure Measurement - Maximum
210 kPa
Compatible with Brand
Universal
IP Rating
IP66

Description

Industrial Compound Gauge, Nominal Dial Size 6 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Gray, IP/NEMA Rating IP66, NEMA 4X, Primary Pressure Range 30 to 0 to 30, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color Reflective White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.