Industrial Compound Gauge, 30 to 0 to 60 psi, 6 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PFP1053-DRY

  • Zoro # G1603994


product price:  $96.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFP1053-DRY
Zoro #
G1603994
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
6 in
Nominal Dial Size
6 in
Case Diameter
6.338 in
Case Depth
1.858 in
Manufacturer Warranty Length
5 yr
Nominal Dial Diameter
6 in

Details

Item
Industrial Compound Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Compressors, Hydraulics, Oil and Gas Industry, Outdoor, Process Conditions, Process Industries, Pumps, Severe Ambient Conditions, Vibration Measurement
Gauge Case Material
304 Stainless Steel
Series
PFP
Lens Material
Polycarbonate
Primary Pressure Range
30 to 0 to 60
Primary Scale Units
in Hg/psi
IP/NEMA Rating
IP66, NEMA 4X
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
Includes
Restrictor Screw
Calibration Certificate Included
No
For Use With
Media Compatible with 316L Stainless Steel
Features
Bayonet Style Ring
Gauge Primary Range Smallest Graduation
5/1/10
Socket Material
316L Stainless Steel
Smallest Graduation
1 in Hg/0.5 psi/5 kPa
Gauge Primary Range Numbered Graduations
10/10/50
Case Color
Stainless Steel
Gauge Secondary Range Values
0 to 70,000
Case Material
304 Stainless Steel
Gauge Special Options
Heavy Duty
Standards
ANSI/ASME, ASME, CRN, EN60529-1 (IEC529-1), ROHS
Connection Type
MNPT
Removable Bezel
Yes
Process Connection Gender
Male
Cleaned for Oxygen Service
No
Scale Type
Dual
Dry Dampening Feature
None
Accuracy Scale
Full Scale
Non-Sparking
No
Secondary Scale Units
kPa
Freeze Resistant Movement
No
Dial Color
White
Sensor Material
316L Stainless Steel
Pointer Color
Black
Pointer Characteristics
Micrometer Adjustable
Includes Calibration Certificate
No
Pressure Range Type
Compound
Dial Face Material
Aluminum
Ambient Operating Temperature Range
-40 Degrees to 120 Degrees C, -40 Degrees to 250 Degrees F
Accuracy Grade
ASME B40.100 Grade 1A
Secondary Pressure Range
0 to 410
Includes Vent Plug
No
Vibration Resistance
Field-Fillable
Pointer Material
Aluminum
Includes Mounting Hardware
No
Sensor Type
Bourdon Tube
Case Construction
Welded Joint
Over-Pressure Limit
25%
Movement Material
304 Stainless Steel
Bezel Gasket Material
Buna-N (Silicone Rubber Option)
Gauge Case Liquid
None
Pressure Gauge Type
Industrial Pressure Gauge
Compatible Process Media
Oil
Field Fillable
Yes
Bezel Mounting Type
Bayonet
Bezel Material
304 Stainless Steel
Process Temperature Range
-40 Degrees to 250 Degrees F
Operating Temperature Range
-40 Degrees to 200 Degrees F
Operating Temperature - Maximum
120 Degrees F
IP Rating
IP66
Secondary Scale Pressure Measurement - Minimum
0 kPa
Primary Scale Pressure Measurement - Minimum
0 psi
Case Liquid
None
Process Media Temperature - Minimum
-40 Degrees F
Compatible with Brand
Universal
Primary Scale Vacuum Measurement - Maximum
30 in Hg
Primary Scale Pressure Measurement - Maximum
60 psi
Process Media Temperature - Maximum
250 Degrees F
Secondary Scale Pressure Measurement - Maximum
410 kPa
NEMA Enclosure Rating
4X
Primary Scale Vacuum Measurement - Minimum
0 in Hg
Operating Temperature - Minimum
-40 Degrees F

Description

Industrial Compound Gauge, Nominal Dial Size 6 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Stainless Steel, IP/NEMA Rating IP66, NEMA 4X, Primary Pressure Range 30 to 0 to 60, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.