Industrial Pressure Gauge, 0 to 15 psi, 4 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PFP601WBG

  • Zoro # G6619011


product price:  $114.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PFP601WBG
Zoro #
G6619011
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 in
Case Depth
1.95 in
Manufacturer Warranty Length
5 yr
Nominal Dial Size
4 in
Case Diameter
3.964 in
Nominal Dial Diameter
4 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Compressors, Hydraulics, Oil and Gas Industry, Outdoor, Process Conditions, Process Industries, Pumps, Severe Ambient Conditions, Vibration Measurement
Gauge Case Material
304 Stainless Steel
Series
PFP
Lens Material
Polycarbonate
Primary Pressure Range
0 to 15
Primary Scale Units
psi
IP/NEMA Rating
IP66, NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
Includes
Restrictor Screw
For Use With
Compressors, Hydraulic and Oil Field Equipment, Process Industries, Pumps
Characteristics
Protects Against Vibration and Pulsation
Calibration Certificate Included
No
Gauge Special Options
Heavy Duty
Gauge Filled With
Glycerin
Gauge Application
Hydraulic Equipment, Oil Field Equipment, Pumps, Compressors and Process Industries
Case Color
Gray
Case Material
304 Stainless Steel
Socket Material
Brass OT58
Connection Type
MNPT
Standards
ANSI/ASME, ASME, CRN, EN60529-1 (IEC529-1)
Field Fillable
No
Gauge Case Liquid
Glycerin
Includes Vent Plug
No
Movement Material
Brass OT59
Scale Type
Dual
Process Temperature Range
-40 Degrees to 250 Degrees F
Accuracy Grade
ASME B40.100 Grade 1A
Cleaned for Oxygen Service
No
Secondary Scale Units
kPa
Pointer Color
Black
Bezel Material
304 Stainless Steel
Sensor Material
Phosphor Bronze
Pressure Range Type
Pressure
Dial Face Material
Aluminum
Bezel Mounting Type
Bayonet Ring
Includes Mounting Hardware
No
Compatible Process Media
Oil
Bezel Gasket Material
Buna-N
Vibration Resistance
Liquid-Filled
Over-Pressure Limit
25%
Pointer Material
Aluminum
Dial Color
Glow-in-the-Dark White
Secondary Pressure Range
0 to 100
Ambient Operating Temperature Range
-4 Degrees to 150 Degrees F (-20 Degrees to 65 Degrees C)
Includes Calibration Certificate
No
Case Construction
Welded Joint
Pressure Gauge Type
Industrial Pressure Gauge
Removable Bezel
Yes
Pointer Characteristics
Micrometer Adjustable
Process Connection Gender
Male
Dry Dampening Feature
None
Freeze Resistant Movement
No
Non-Sparking
No
Sensor Type
Bourdon Tube
Accuracy Scale
Full Scale
Maximum Pressure
15
Operating Temperature Range
-4 Degrees to 150 Degrees F
NEMA Enclosure Rating
4X
Compatible with Brand
Universal
Primary Scale Pressure Measurement - Maximum
15 psi
IP Rating
IP66
Secondary Scale Pressure Measurement - Minimum
0 kPa
Secondary Scale Pressure Measurement - Maximum
100 kPa
Process Media Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
-4 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Maximum
150 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Case Liquid
Glycerin

Description

Industrial Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Gray, IP/NEMA Rating IP66, NEMA 4X, Primary Pressure Range 0 to 15, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color Glow-in-the-Dark White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.