Industrial Pressure Gauge, 0 to 15 psi, 4 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PFP601WBYG

  • Zoro # G6628041


product price:  $95.59
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PFP601WBYG
Zoro #
G6628041
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 in
Nominal Dial Size
4 in
Case Diameter
3.964 in
Manufacturer Warranty Length
5 yr
Case Depth
1.95 in
Nominal Dial Diameter
4 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Compressors, Hydraulics, Oil and Gas Industry, Outdoor, Process Conditions, Process Industries, Pumps, Severe Ambient Conditions, Vibration Measurement
Gauge Case Material
304 Stainless Steel
Series
PFP
Lens Material
Polycarbonate
Primary Pressure Range
0 to 15
Primary Scale Units
psi
IP/NEMA Rating
IP66, NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
Gauge Application
Hydraulic Equipment, Oil Field Equipment, Pumps, Compressors and Process Industries
Case Color
Gray
For Use With
Compressors, Hydraulic and Oil Field Equipment, Process Industries, Pumps
Gauge Special Options
Heavy Duty
Gauge Filled With
Glycerin
Characteristics
Protects Against Vibration and Pulsation
Includes
Restrictor Screw
Calibration Certificate Included
No
Case Material
304 Stainless Steel
Socket Material
Brass OT58
Standards
ANSI/ASME, ASME, CRN, EN60529-1 (IEC529-1)
Connection Type
MNPT
Dial Color
Reflective Fluorescent Yellow-Green
Process Temperature Range
-40 Degrees to 250 Degrees F
Pointer Material
Aluminum
Accuracy Scale
Full Scale
Ambient Operating Temperature Range
-4 Degrees to 150 Degrees F (-20 Degrees to 65 Degrees C)
Pointer Characteristics
Micrometer Adjustable
Process Connection Gender
Male
Compatible Process Media
Oil
Bezel Gasket Material
Buna-N
Gauge Case Liquid
Glycerin
Bezel Material
304 Stainless Steel
Vibration Resistance
Liquid-Filled
Includes Vent Plug
No
Sensor Material
Phosphor Bronze
Non-Sparking
No
Removable Bezel
Yes
Scale Type
Dual
Secondary Scale Units
kPa
Pressure Range Type
Pressure
Over-Pressure Limit
25%
Pressure Gauge Type
Industrial Pressure Gauge
Bezel Mounting Type
Bayonet Ring
Dry Dampening Feature
None
Sensor Type
Bourdon Tube
Dial Face Material
Aluminum
Accuracy Grade
ASME B40.100 Grade 1A
Movement Material
Brass OT59
Pointer Color
Black
Cleaned for Oxygen Service
No
Includes Mounting Hardware
No
Case Construction
Welded Joint
Field Fillable
No
Secondary Pressure Range
0 to 100
Includes Calibration Certificate
No
Freeze Resistant Movement
No
Maximum Pressure
15
Operating Temperature Range
-4 Degrees to 150 Degrees F
Secondary Scale Pressure Measurement - Maximum
100 kPa
Secondary Scale Pressure Measurement - Minimum
0 kPa
Primary Scale Pressure Measurement - Maximum
15 psi
IP Rating
IP66
NEMA Enclosure Rating
4X
Process Media Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
-4 Degrees F
Case Liquid
Glycerin
Compatible with Brand
Universal
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Maximum
150 Degrees F

Description

Industrial Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Gray, IP/NEMA Rating IP66, NEMA 4X, Primary Pressure Range 0 to 15, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color Reflective Fluorescent Yellow-Green

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products