Industrial Pressure Gauge, 0 to 15 psi, 6 in Dial, 1/2 in NPT, Bottom Location

  • Mfr # PFP2334WBW

  • Zoro # G1198563


product price:  $246.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PFP2334WBW
Zoro #
G1198563
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
6 in
Case Diameter
6.338 in
Case Depth
1.858 in
Manufacturer Warranty Length
5 yr
Nominal Dial Size
6 in
Nominal Dial Diameter
6 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Compressors, Hydraulics, Oil and Gas Industry, Outdoor, Process Conditions, Process Industries, Pumps, Severe Ambient Conditions, Vibration Measurement
Gauge Case Material
304 Stainless Steel
Series
PFP
Lens Material
Polycarbonate
Primary Pressure Range
0 to 15
Primary Scale Units
psi
IP/NEMA Rating
IP66, NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
Gauge Special Options
Heavy Duty
Case Color
Gray
Calibration Certificate Included
No
Gauge Filled With
Glycerin
For Use With
Compressors, Hydraulic and Oil Field Equipment, Process Industries, Pumps
Characteristics
Protects Against Vibration and Pulsation
Includes
Restrictor Screw
Case Material
304 Stainless Steel
Socket Material
316L Stainless Steel
Connection Type
MNPT
Standards
ANSI/ASME, ASME, CRN, EN60529-1 (IEC529-1), ROHS
Includes Vent Plug
No
Pointer Characteristics
Micrometer Adjustable
Accuracy Grade
ASME B40.100 Grade 1A
Dry Dampening Feature
None
Secondary Pressure Range
0 to 100
Sensor Material
316L Stainless Steel
Over-Pressure Limit
25%
Non-Sparking
No
Movement Material
304 Stainless Steel
Includes Mounting Hardware
No
Secondary Scale Units
kPa
Pressure Range Type
Pressure
Bezel Material
304 Stainless Steel
Scale Type
Dual
Ambient Operating Temperature Range
-4 Degrees to 150 Degrees F (-20 Degrees to 65 Degrees C)
Dial Face Material
Aluminum
Bezel Gasket Material
Buna-N
Process Temperature Range
-40 Degrees to 250 Degrees F
Sensor Type
Bourdon Tube
Bezel Mounting Type
Bayonet Ring
Pointer Material
Aluminum
Accuracy Scale
Full Scale
Freeze Resistant Movement
No
Case Construction
Welded Joint
Includes Calibration Certificate
No
Process Connection Gender
Male
Gauge Case Liquid
Glycerin
Pressure Gauge Type
Industrial Pressure Gauge
Compatible Process Media
Oil
Cleaned for Oxygen Service
No
Field Fillable
No
Pointer Color
Black
Removable Bezel
Yes
Vibration Resistance
Liquid-Filled
Dial Color
Reflective White
Operating Temperature Range
-4 Degrees to 150 Degrees F
Secondary Scale Pressure Measurement - Maximum
100 kPa
Process Media Temperature - Maximum
250 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
Primary Scale Pressure Measurement - Minimum
0 psi
Primary Scale Pressure Measurement - Maximum
15 psi
Case Liquid
Glycerin
Operating Temperature - Maximum
150 Degrees F
Operating Temperature - Minimum
-4 Degrees F
IP Rating
IP66
Process Media Temperature - Minimum
-40 Degrees F
Compatible with Brand
Universal
NEMA Enclosure Rating
4X

Description

Industrial Pressure Gauge, Nominal Dial Size 6 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/2 in, Field Fillable No, Process Connection Location Bottom, Case Color Gray, IP/NEMA Rating IP66, NEMA 4X, Primary Pressure Range 0 to 15, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color Reflective White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.