Industrial Pressure Gauge, 0 to 15 psi, 6 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # P3S6083

  • Zoro # G7558225


product price:  $53.59
/ea

Key Features

Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P3S6083
Zoro #
G7558225
UPC #
628311283099
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
6 in
Case Depth
2 in
Manufacturer Warranty Length
5 yr
Nominal Dial Size
6 in
Case Diameter
6.342 in
Nominal Dial Diameter
6 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Boilers
Gauge Case Material
Aluminum
Series
P3S 300
Lens Material
Glass
Primary Pressure Range
0 to 15
Primary Scale Units
psi
IP/NEMA Rating
IP52
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Case Material
Aluminum
For Use With
Air, Brass, Fresh Water, Industrial Applications, Media Compatible with Copper Alloy, Oil, Steam
Case Color
Black
Calibration Certificate Included
No
Gauge Secondary Range Values
0 to 100
Connection Location
Bottom
Socket Material
Brass
Standards
ANSI/ASME, ASME, CRN
Connection Type
MNPT
Bezel Material
Stainless Steel
Pressure Range Type
Pressure
Vibration Resistance
None
Includes Vent Plug
No
Compatible Process Media
Air, Fresh Water, Oil, Steam
Includes Mounting Hardware
No
Accuracy Scale
Full Scale
Pointer Material
Aluminum
Case Construction
Welded Joint
Sensor Material
Phosphor Bronze
Pointer Color
Black
Secondary Scale Units
kPa
Process Temperature Range
-40 Degrees to 150 Degrees F
Gauge Case Liquid
None
Cleaned for Oxygen Service
No
Accuracy Grade
ASME B40.100 Grade 2A
Dial Color
White
Freeze Resistant Movement
No
Secondary Pressure Range
0 to 100
Sensor Type
Bourdon Tube
Over-Pressure Limit
30%
Removable Bezel
No
Scale Type
Dual
Process Connection Gender
Male
Pointer Characteristics
Micrometer Adjustable
Field Fillable
No
Dial Face Material
Aluminum
Non-Sparking
No
Case Finish
Polished
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F, -40 Degrees to 65 Degrees C
Dry Dampening Feature
None
Movement Material
Brass
Includes Calibration Certificate
No
Pressure Gauge Type
Industrial Pressure Gauge
Primary Scale Pressure Measurement - Maximum
15 psi
Secondary Scale Pressure Measurement - Maximum
100 kPa
IP Rating
IP52
Operating Temperature - Maximum
150 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
Case Liquid
None
NEMA Enclosure Rating
5
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Minimum
-40 Degrees F
Compatible with Brand
Universal
Operating Temperature - Minimum
-40 Degrees F
Process Media Temperature - Maximum
150 Degrees F

Description

Industrial Pressure Gauge, Nominal Dial Size 6 in, Accuracy +/-0.5 Percent, Gauge Case Material Aluminum, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP52, Primary Pressure Range 0 to 15, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge, Liquid-Filled Case No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.