Industrial Pressure Gauge, 0 to 160 psi, 6 in Dial, 1/2 in NPT, Bottom Location
Mfr # PFP2338WBG
Zoro # G6620579
product price:Â $263.99
/ea
Free Shipping & Returns
Key Features
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
6 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PFP2338WBG
Zoro #
G6620579
UPC #
-
Country of Origin
China
Dimensions
Process Connection Size
1/2 in
Dial Size (In.)
6 in
Manufacturer Warranty Length
5 yr
Case Diameter
6.338 in
Case Depth
1.858 in
Nominal Dial Size
6 in
Nominal Dial Diameter
6 in
Description
Industrial Pressure Gauge, Nominal Dial Size 6 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/2 in, Field Fillable No, Process Connection Location Bottom, Case Color Gray, IP/NEMA Rating IP66, NEMA 4X, Primary Pressure Range 0 to 160, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color Glow-in-the-Dark White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.