Shop WINTERS

Industrial Pressure Gauge, 0 to 200 psi, 4 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PFP646WBYG
  • Zoro # G6622161

product price: 
$
156.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PFP646WBYG
Zoro #
G6622161
UPC #
-
Country of Origin
China
Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Compressors, Hydraulics, Oil and Gas Industry, Outdoor, Process Conditions, Process Industries, Pumps, Severe Ambient Conditions, Vibration Measurement
Gauge Case Material
304 Stainless Steel
Series
PFP
Lens Material
Polycarbonate
Primary Pressure Range
0 to 200
Primary Scale Units
psi
IP/NEMA Rating
IP66, NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
Characteristics
Protects Against Vibration and Pulsation
Case Color
Gray
Gauge Application
Hydraulic Equipment, Oil Field Equipment, Pumps, Compressors and Process Industries
Gauge Filled With
Glycerin
Gauge Special Options
Heavy Duty
Calibration Certificate Included
No
Includes
Restrictor Screw
Socket Material
316L Stainless Steel
Case Material
304 Stainless Steel
Standards
ANSI/ASME, ASME, CRN, EN60529-1 (IEC529-1), ROHS
Connection Type
MNPT
Compatible Process Media
Oil
Bezel Gasket Material
Buna-N
Ambient Operating Temperature Range
-4 Degrees to 150 Degrees F (-20 Degrees to 65 Degrees C)
Field Fillable
No
Sensor Type
Bourdon Tube
Includes Calibration Certificate
No
Secondary Scale Units
kPa
Accuracy Grade
ASME B40.100 Grade 1A
Gauge Case Liquid
Glycerin
Pointer Characteristics
Micrometer Adjustable
Includes Vent Plug
Yes
Cleaned for Oxygen Service
No
Sensor Material
316L Stainless Steel
Case Construction
Welded Joint
Vibration Resistance
Liquid-Filled
Removable Bezel
Yes
Bezel Material
304 Stainless Steel
Pressure Gauge Type
Industrial Pressure Gauge
Dial Face Material
Aluminum
Bezel Mounting Type
Bayonet Ring
Dial Color
Reflective Fluorescent Yellow-Green
Process Connection Gender
Male
Accuracy Scale
Full Scale
Dry Dampening Feature
None
Secondary Pressure Range
0 to 1,400
Over-Pressure Limit
25%
Process Temperature Range
-40 Degrees to 250 Degrees F
Non-Sparking
No
Movement Material
304 Stainless Steel
Includes Mounting Hardware
No
Pointer Color
Black
Pointer Material
Aluminum
Freeze Resistant Movement
No
Pressure Range Type
Pressure
Scale Type
Dual
Maximum Pressure
200
Operating Temperature Range
-4 Degrees to 150 Degrees F
Case Liquid
Glycerin
Operating Temperature - Minimum
-4 Degrees F
IP Rating
IP66
Secondary Scale Pressure Measurement - Maximum
1,400 kPa
Process Media Temperature - Minimum
-40 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
Compatible with Brand
Universal
Operating Temperature - Maximum
150 Degrees F
Process Media Temperature - Maximum
250 Degrees F
NEMA Enclosure Rating
4X
Primary Scale Pressure Measurement - Minimum
0 psi
Primary Scale Pressure Measurement - Maximum
200 psi

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 in
Case Depth
1.95 in
Case Diameter
3.964 in
Manufacturer Warranty Length
5 yr
Nominal Dial Size
4 in
Nominal Dial Diameter
4 in

Description

Industrial Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Gray, IP/NEMA Rating IP66, NEMA 4X, Primary Pressure Range 0 to 200, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color Reflective Fluorescent Yellow-Green

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.