Industrial Pressure Gauge, 0 to 160 psi, 6 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PFP1063WBG

  • Zoro # G5776339


product price:  $283.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PFP1063WBG
Zoro #
G5776339
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
6 in
Nominal Dial Size
6 in
Case Depth
1.858 in
Case Diameter
6.338 in
Manufacturer Warranty Length
5 yr
Nominal Dial Diameter
6 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Compressors, Hydraulics, Oil and Gas Industry, Outdoor, Process Conditions, Process Industries, Pumps, Severe Ambient Conditions, Vibration Measurement
Gauge Case Material
304 Stainless Steel
Series
PFP
Lens Material
Polycarbonate
Primary Pressure Range
0 to 160
Primary Scale Units
psi
IP/NEMA Rating
IP66, NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
Gauge Filled With
Glycerin
Gauge Special Options
Heavy Duty
Calibration Certificate Included
No
Case Color
Gray
Includes
Restrictor Screw
Characteristics
Protects Against Vibration and Pulsation
For Use With
Compressors, Hydraulic and Oil Field Equipment, Process Industries, Pumps
Case Material
304 Stainless Steel
Socket Material
316L Stainless Steel
Standards
ANSI/ASME, ASME, CRN, EN60529-1 (IEC529-1), ROHS
Connection Type
MNPT
Removable Bezel
Yes
Over-Pressure Limit
25%
Includes Vent Plug
No
Dial Face Material
Aluminum
Ambient Operating Temperature Range
-4 Degrees to 150 Degrees F (-20 Degrees to 65 Degrees C)
Pressure Range Type
Pressure
Case Construction
Welded Joint
Bezel Gasket Material
Buna-N
Scale Type
Dual
Pointer Color
Black
Pressure Gauge Type
Industrial Pressure Gauge
Pointer Material
Aluminum
Includes Mounting Hardware
No
Accuracy Grade
ASME B40.100 Grade 1A
Movement Material
304 Stainless Steel
Freeze Resistant Movement
No
Dial Color
Glow-in-the-Dark White
Bezel Material
304 Stainless Steel
Accuracy Scale
Full Scale
Gauge Case Liquid
Glycerin
Pointer Characteristics
Micrometer Adjustable
Non-Sparking
No
Vibration Resistance
Liquid-Filled
Process Temperature Range
-40 Degrees to 250 Degrees F
Includes Calibration Certificate
No
Compatible Process Media
Oil
Dry Dampening Feature
None
Secondary Scale Units
kPa
Field Fillable
No
Sensor Type
Bourdon Tube
Bezel Mounting Type
Bayonet Ring
Process Connection Gender
Male
Sensor Material
316L Stainless Steel
Cleaned for Oxygen Service
No
Secondary Pressure Range
0 to 1,100
Operating Temperature Range
-4 Degrees to 150 Degrees F
NEMA Enclosure Rating
4X
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Minimum
-40 Degrees F
Operating Temperature - Minimum
-4 Degrees F
Operating Temperature - Maximum
150 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
Compatible with Brand
Universal
Secondary Scale Pressure Measurement - Maximum
1,100 kPa
Case Liquid
Glycerin
IP Rating
IP66
Process Media Temperature - Maximum
250 Degrees F
Primary Scale Pressure Measurement - Maximum
160 psi

Description

Industrial Pressure Gauge, Nominal Dial Size 6 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Gray, IP/NEMA Rating IP66, NEMA 4X, Primary Pressure Range 0 to 160, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color Glow-in-the-Dark White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.