Industrial Pressure Gauge, 0 to 2,000 psi, 2 1/2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # PFQ181-DRY

  • Zoro # G1937860


product price:  $18.79
/ea

Key Features

Accuracy
+/-1.5%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PFQ181-DRY
Zoro #
G1937860
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Case Depth
1.089 in
Manufacturer Warranty Length
5 yr
Nominal Dial Size
2 1/2 in
Case Diameter
2.44 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.5%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Compressors, Hydraulics, Machinery, Motors, Pneumatics, Pumps
Gauge Case Material
304 Stainless Steel
Series
PFQ
Lens Material
Polycarbonate
Primary Pressure Range
0 to 2,000
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Features
Ring Terminal
For Use With
Media Compatible with 316L Stainless Steel
Smallest Graduation
50 psi/200 kPa
Gauge Special Options
Heavy Duty
Gauge Primary Range Smallest Graduation
100/1000
Gauge Primary Range Numbered Graduations
500/3000
Calibration Certificate Included
No
Gauge Secondary Range Values
0 to 14,000
Case Color
Metallic
Socket Material
316 Stainless Steel
Case Material
304 Stainless Steel
Gauge Application
Corrosion-Resistant Case
Standards
ASME, CRN
Connection Type
MNPT
Process Connection Gender
Male
Gauge Case Liquid
None
Dial Face Material
Aluminum
Removable Bezel
Yes
Pointer Material
Aluminum
Cleaned for Oxygen Service
No
Sensor Type
Bourdon Tube
Pressure Range Type
Pressure
Compatible Process Media
Air, Water
Dry Dampening Feature
None
Dial Color
White
Includes Mounting Hardware
No
Secondary Pressure Range
0 to 14,000 kPa
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F (-40 Degrees to 93 Degrees C)
Secondary Scale Units
kPa
Pointer Color
Black
Sensor Material
316L Stainless Steel
Process Temperature Range
-40 Degrees to 200 Degrees F
Freeze Resistant Movement
No
Vibration Resistance
Field-Fillable
Bezel Gasket Material
Silicone
Case Construction
Welded Joint
Field Fillable
Yes
Includes Vent Plug
No
Accuracy Scale
Full Scale
Bezel Mounting Type
Crimped
Pressure Gauge Type
Industrial Pressure Gauge
Movement Material
Stainless Steel
Bezel Material
304 Stainless Steel
Over-Pressure Limit
25%
Includes Calibration Certificate
No
Non-Sparking
No
Scale Type
Dual
Operating Temperature Range
-40 Degrees to 200 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Minimum
-40 Degrees F
Compatible with Brand
Universal
Secondary Scale Pressure Measurement - Minimum
0 kPa
Primary Scale Pressure Measurement - Maximum
2,000 psi
IP Rating
IP65
Case Liquid
None
Secondary Scale Pressure Measurement - Maximum
14,000 kPa
Operating Temperature - Maximum
200 Degrees F
Process Media Temperature - Maximum
200 Degrees F
NEMA Enclosure Rating
4
Process Media Temperature - Minimum
-40 Degrees F

Description

Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-1.5 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Center Back, Case Color Metallic, IP/NEMA Rating IP65, Primary Pressure Range 0 to 2,000, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.