Industrial Pressure Gauge, 0 to 400 psi, 2 1/2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # PFQ177-DRY
  • Zoro # G1604931
product price: 
$
15.75
/ea

Key Features

Accuracy
+/-1.5%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PFQ177-DRY
Zoro #
G1604931
UPC #
-
Country of Origin
China
Item
Industrial Pressure Gauge
Accuracy
+/-1.5%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Compressors, Hydraulics, Machinery, Motors, Pneumatics, Pumps
Gauge Case Material
304 Stainless Steel
Series
PFQ
Lens Material
Polycarbonate
Primary Pressure Range
0 to 400
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Features
Ring Terminal
Gauge Primary Range Numbered Graduations
100/500
Gauge Primary Range Smallest Graduation
50/100
Gauge Special Options
Heavy Duty
Case Color
Metallic
Connection Type
MNPT
Calibration Certificate Included
No
Standards
ASME, CRN
Socket Material
316 Stainless Steel
Gauge Application
Corrosion-Resistant Case
For Use With
Media Compatible with 316L Stainless Steel
Case Material
304 Stainless Steel
Smallest Graduation
10 psi/50 kPa
Gauge Secondary Range Values
0 to 2800
Bezel Mounting Type
Crimped
Cleaned for Oxygen Service
No
Secondary Pressure Range
0 to 2,800 kPa
Vibration Resistance
Field-Fillable
Sensor Type
Bourdon Tube
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F (-40 Degrees to 93 Degrees C)
Compatible Process Media
Air, Water
Over-Pressure Limit
25%
Bezel Gasket Material
Silicone
Pointer Color
Black
Movement Material
Stainless Steel
Removable Bezel
Yes
Includes Vent Plug
No
Process Temperature Range
-40 Degrees to 200 Degrees F
Gauge Case Liquid
None
Accuracy Scale
Full Scale
Bezel Material
304 Stainless Steel
Pressure Gauge Type
Industrial Pressure Gauge
Pointer Material
Aluminum
Includes Calibration Certificate
No
Includes Mounting Hardware
No
Process Connection Gender
Male
Secondary Scale Units
kPa
Dial Color
White
Non-Sparking
No
Case Construction
Welded Joint
Freeze Resistant Movement
No
Dry Dampening Feature
None
Dial Face Material
Aluminum
Scale Type
Dual
Field Fillable
Yes
Sensor Material
316L Stainless Steel
Pressure Range Type
Pressure
Operating Temperature Range
-40 Degrees to 200 Degrees F
NEMA Enclosure Rating
4
Operating Temperature - Minimum
-40 Degrees F
Compatible with Brand
Universal
Primary Scale Pressure Measurement - Minimum
0 psi
Case Liquid
None
Process Media Temperature - Maximum
200 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
Process Media Temperature - Minimum
-40 Degrees F
IP Rating
IP65
Secondary Scale Pressure Measurement - Maximum
2,800 kPa
Operating Temperature - Maximum
200 Degrees F
Primary Scale Pressure Measurement - Maximum
400 psi

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Manufacturer Warranty Length
5 yr
Case Diameter
2.44 in
Case Depth
1.089 in
Nominal Dial Size
2 1/2 in
Nominal Dial Diameter
2 1/2 in

Description

Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-1.5 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Center Back, Case Color Metallic, IP/NEMA Rating IP65, Primary Pressure Range 0 to 400, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.