Industrial Pressure Gauge, 0 to 200 psi, 4 in Dial, 1/4 in NPT, Bottom Location, PBT Case Material

  • Mfr # PCC606C-1Y

  • Zoro # G1604974


product price:  $44.49
/ea

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PCC606C-1Y
Zoro #
G1604974
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 in
Nominal Dial Size
4 in
Case Depth
2.28 in
Case Diameter
3.94 in
Manufacturer Warranty Length
5 yr
Nominal Dial Diameter
4 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Compressors, Hydraulics, Machinery, Process Industries
Gauge Case Material
PBT
Series
PCC
Lens Material
Polycarbonate
Primary Pressure Range
0 to 200
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Case Material
PBT
Gauge Special Options
IP65 Protection Rating
Gauge Secondary Range Values
0 to 1380
Socket Material
Brass OT58
Gauge Primary Range Numbered Graduations
20/200
Case Color
Red
Calibration Certificate Included
No
Gauge Primary Range Smallest Graduation
10/100
Connection Type
MNPT
For Use With
Media Compatible with Bronze
Standards
ASME, CRN
Smallest Graduation
2 psi/20 kPa
Pressure Range Type
Pressure
Over-Pressure Limit
25%
Cleaned for Oxygen Service
No
Dial Color
White
Includes Mounting Hardware
No
Removable Bezel
No
Scale Type
Dual
Dry Dampening Feature
None
Dial Face Material
Aluminum
Freeze Resistant Movement
No
Secondary Scale Units
kPa
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F (-40 Degrees to 93 Degrees C)
Vibration Resistance
Field-Fillable
Bezel Gasket Material
Silicone
Sensor Type
Bourdon Tube
Movement Material
Brass OT59
Includes Calibration Certificate
No
Non-Sparking
No
Process Temperature Range
-40 Degrees to 200 Degrees F
Process Connection Gender
Male
Pointer Color
Black
Sensor Material
Phosphor Bronze
Accuracy Grade
ASME B40.100 Grade 1A
Gauge Case Liquid
None
Field Fillable
Yes
Accuracy Scale
Full Scale
Secondary Pressure Range
0 to 1,400
Pressure Gauge Type
Industrial Pressure Gauge
Pointer Material
Aluminum
Includes Vent Plug
Yes
Bezel Material
Polybutylene Terephthalate
Case Construction
Welded Joint
Operating Temperature Range
-40 Degrees to 200 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
Primary Scale Pressure Measurement - Minimum
0 psi
Case Liquid
None
Secondary Scale Pressure Measurement - Maximum
1,400 kPa
Operating Temperature - Maximum
200 Degrees F
Process Media Temperature - Maximum
200 Degrees F
IP Rating
IP65
Compatible with Brand
Universal
Operating Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Maximum
200 psi
NEMA Enclosure Rating
4
Process Media Temperature - Minimum
-40 Degrees F

Description

Industrial Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material PBT, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Red, IP/NEMA Rating IP65, Primary Pressure Range 0 to 200, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge, Liquid-Filled Case No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.