Industrial Pressure Gauge, 0 to 200 psi, 4 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PFP606WBG

  • Zoro # G6608240


product price:  $114.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PFP606WBG
Zoro #
G6608240
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 in
Manufacturer Warranty Length
5 yr
Nominal Dial Size
4 in
Case Diameter
3.964 in
Case Depth
1.95 in
Nominal Dial Diameter
4 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Compressors, Hydraulics, Oil and Gas Industry, Outdoor, Process Conditions, Process Industries, Pumps, Severe Ambient Conditions, Vibration Measurement
Gauge Case Material
304 Stainless Steel
Series
PFP
Lens Material
Polycarbonate
Primary Pressure Range
0 to 200
Primary Scale Units
psi
IP/NEMA Rating
IP66, NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
Calibration Certificate Included
No
Characteristics
Protects Against Vibration and Pulsation
Gauge Filled With
Glycerin
Case Color
Gray
Gauge Special Options
Heavy Duty
For Use With
Compressors, Hydraulic and Oil Field Equipment, Process Industries, Pumps
Gauge Application
Hydraulic Equipment, Oil Field Equipment, Pumps, Compressors and Process Industries
Includes
Restrictor Screw
Socket Material
Brass OT58
Case Material
304 Stainless Steel
Standards
ANSI/ASME, ASME, CRN, EN60529-1 (IEC529-1)
Connection Type
MNPT
Case Construction
Welded Joint
Sensor Type
Bourdon Tube
Cleaned for Oxygen Service
No
Pressure Gauge Type
Industrial Pressure Gauge
Bezel Gasket Material
Buna-N
Compatible Process Media
Oil
Secondary Scale Units
kPa
Pointer Material
Aluminum
Accuracy Scale
Full Scale
Freeze Resistant Movement
No
Includes Mounting Hardware
No
Non-Sparking
No
Pointer Color
Black
Field Fillable
No
Process Temperature Range
-40 Degrees to 250 Degrees F
Includes Calibration Certificate
No
Vibration Resistance
Liquid-Filled
Movement Material
Brass OT59
Process Connection Gender
Male
Includes Vent Plug
No
Ambient Operating Temperature Range
-4 Degrees to 150 Degrees F (-20 Degrees to 65 Degrees C)
Over-Pressure Limit
25%
Sensor Material
Phosphor Bronze
Dial Color
Glow-in-the-Dark White
Dry Dampening Feature
None
Accuracy Grade
ASME B40.100 Grade 1A
Scale Type
Dual
Bezel Material
304 Stainless Steel
Gauge Case Liquid
Glycerin
Removable Bezel
Yes
Pointer Characteristics
Micrometer Adjustable
Secondary Pressure Range
0 to 1,400
Bezel Mounting Type
Bayonet Ring
Dial Face Material
Aluminum
Pressure Range Type
Pressure
Maximum Pressure
200
Operating Temperature Range
-4 Degrees to 150 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
Operating Temperature - Minimum
-4 Degrees F
IP Rating
IP66
Operating Temperature - Maximum
150 Degrees F
Compatible with Brand
Universal
NEMA Enclosure Rating
4X
Secondary Scale Pressure Measurement - Maximum
1,400 kPa
Process Media Temperature - Maximum
250 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Case Liquid
Glycerin
Primary Scale Pressure Measurement - Maximum
200 psi
Process Media Temperature - Minimum
-40 Degrees F

Description

Industrial Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Gray, IP/NEMA Rating IP66, NEMA 4X, Primary Pressure Range 0 to 200, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color Glow-in-the-Dark White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.