Industrial Pressure Gauge, 0 to 200 psi, 6 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PFP1064WBG

  • Zoro # G6607288


product price:  $293.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFP1064WBG
Zoro #
G6607288
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
6 in
Nominal Dial Size
6 in
Case Diameter
6.338 in
Manufacturer Warranty Length
5 yr
Case Depth
1.858 in
Nominal Dial Diameter
6 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Compressors, Hydraulics, Oil and Gas Industry, Outdoor, Process Conditions, Process Industries, Pumps, Severe Ambient Conditions, Vibration Measurement
Gauge Case Material
304 Stainless Steel
Series
PFP
Lens Material
Polycarbonate
Primary Pressure Range
0 to 200
Primary Scale Units
psi
IP/NEMA Rating
IP66, NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
Characteristics
Protects Against Vibration and Pulsation
Gauge Filled With
Glycerin
Gauge Application
Hydraulic Equipment, Oil Field Equipment, Pumps, Compressors and Process Industries
Gauge Special Options
Heavy Duty
For Use With
Compressors, Hydraulic and Oil Field Equipment, Process Industries, Pumps
Case Color
Gray
Calibration Certificate Included
No
Includes
Restrictor Screw
Case Material
304 Stainless Steel
Socket Material
316L Stainless Steel
Standards
ANSI/ASME, ASME, CRN, EN60529-1 (IEC529-1), ROHS
Connection Type
MNPT
Removable Bezel
Yes
Case Construction
Welded Joint
Freeze Resistant Movement
No
Movement Material
304 Stainless Steel
Gauge Case Liquid
Glycerin
Vibration Resistance
Liquid-Filled
Sensor Material
316L Stainless Steel
Dial Face Material
Aluminum
Accuracy Scale
Full Scale
Secondary Scale Units
kPa
Compatible Process Media
Oil
Sensor Type
Bourdon Tube
Bezel Gasket Material
Buna-N
Ambient Operating Temperature Range
-4 Degrees to 150 Degrees F (-20 Degrees to 65 Degrees C)
Pointer Material
Aluminum
Pointer Color
Black
Process Temperature Range
-40 Degrees to 250 Degrees F
Pressure Gauge Type
Industrial Pressure Gauge
Non-Sparking
No
Field Fillable
No
Process Connection Gender
Male
Bezel Mounting Type
Bayonet Ring
Secondary Pressure Range
0 to 1,400
Cleaned for Oxygen Service
No
Bezel Material
304 Stainless Steel
Scale Type
Dual
Includes Calibration Certificate
No
Pressure Range Type
Pressure
Accuracy Grade
ASME B40.100 Grade 1A
Includes Mounting Hardware
No
Pointer Characteristics
Micrometer Adjustable
Dry Dampening Feature
None
Dial Color
Glow-in-the-Dark White
Over-Pressure Limit
25%
Includes Vent Plug
No
Maximum Pressure
200
Operating Temperature Range
-4 Degrees to 150 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Secondary Scale Pressure Measurement - Minimum
0 kPa
Operating Temperature - Maximum
150 Degrees F
Process Media Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
-4 Degrees F
Case Liquid
Glycerin
IP Rating
IP66
NEMA Enclosure Rating
4X
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Maximum
200 psi
Secondary Scale Pressure Measurement - Maximum
1,400 kPa
Compatible with Brand
Universal

Description

Industrial Pressure Gauge, Nominal Dial Size 6 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Gray, IP/NEMA Rating IP66, NEMA 4X, Primary Pressure Range 0 to 200, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color Glow-in-the-Dark White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.