Industrial Pressure Gauge, 0 to 30 psi, 6 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PFP1060WBG
  • Zoro # G6629913
product price: 
$
293.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PFP1060WBG
Zoro #
G6629913
UPC #
-
Country of Origin
China
Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Compressors, Hydraulics, Oil and Gas Industry, Outdoor, Process Conditions, Process Industries, Pumps, Severe Ambient Conditions, Vibration Measurement
Gauge Case Material
304 Stainless Steel
Series
PFP
Lens Material
Polycarbonate
Primary Pressure Range
0 to 30
Primary Scale Units
psi
IP/NEMA Rating
IP66, NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
Includes
Restrictor Screw
Gauge Application
Hydraulic Equipment, Oil Field Equipment, Pumps, Compressors and Process Industries
Characteristics
Protects Against Vibration and Pulsation
Calibration Certificate Included
No
Gauge Filled With
Glycerin
Case Color
Gray
Gauge Special Options
Heavy Duty
Case Material
304 Stainless Steel
Socket Material
316L Stainless Steel
Connection Type
MNPT
Standards
ANSI/ASME, ASME, CRN, EN60529-1 (IEC529-1), ROHS
Freeze Resistant Movement
No
Sensor Type
Bourdon Tube
Pointer Material
Aluminum
Movement Material
304 Stainless Steel
Cleaned for Oxygen Service
No
Includes Calibration Certificate
No
Process Connection Gender
Male
Dial Color
Glow-in-the-Dark White
Bezel Gasket Material
Buna-N
Field Fillable
No
Pointer Characteristics
Micrometer Adjustable
Scale Type
Dual
Secondary Pressure Range
0 to 200
Secondary Scale Units
kPa
Bezel Material
304 Stainless Steel
Non-Sparking
No
Over-Pressure Limit
25%
Ambient Operating Temperature Range
-4 Degrees to 150 Degrees F (-20 Degrees to 65 Degrees C)
Bezel Mounting Type
Bayonet Ring
Pointer Color
Black
Accuracy Grade
ASME B40.100 Grade 1A
Dial Face Material
Aluminum
Sensor Material
316L Stainless Steel
Removable Bezel
Yes
Process Temperature Range
-40 Degrees to 250 Degrees F
Includes Vent Plug
No
Includes Mounting Hardware
No
Accuracy Scale
Full Scale
Pressure Range Type
Pressure
Compatible Process Media
Oil
Dry Dampening Feature
None
Pressure Gauge Type
Industrial Pressure Gauge
Vibration Resistance
Liquid-Filled
Case Construction
Welded Joint
Gauge Case Liquid
Glycerin
Maximum Pressure
30
Operating Temperature Range
-4 Degrees to 150 Degrees F
Process Media Temperature - Maximum
250 Degrees F
Operating Temperature - Maximum
150 Degrees F
IP Rating
IP66
Process Media Temperature - Minimum
-40 Degrees F
Secondary Scale Pressure Measurement - Maximum
200 kPa
Secondary Scale Pressure Measurement - Minimum
0 kPa
Operating Temperature - Minimum
-4 Degrees F
NEMA Enclosure Rating
4X
Primary Scale Pressure Measurement - Minimum
0 psi
Primary Scale Pressure Measurement - Maximum
30 psi
Compatible with Brand
Universal
Case Liquid
Glycerin

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
6 in
Manufacturer Warranty Length
5 yr
Nominal Dial Size
6 in
Case Depth
1.858 in
Case Diameter
6.338 in
Nominal Dial Diameter
6 in

Description

Industrial Pressure Gauge, Nominal Dial Size 6 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Gray, IP/NEMA Rating IP66, NEMA 4X, Primary Pressure Range 0 to 30, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color Glow-in-the-Dark White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.