Shop WINTERS

Industrial Pressure Gauge, 0 to 30 psi, 4 in Dial, 1/4 in NPT, Bottom Location, PBT Case Material

  • Mfr # PCC602C-1Y
  • Zoro # G1604624

product price: 
$
44.49
/ea

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PCC602C-1Y
Zoro #
G1604624
UPC #
-
Country of Origin
China
Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Compressors, Hydraulics, Machinery, Process Industries
Gauge Case Material
PBT
Series
PCC
Lens Material
Polycarbonate
Primary Pressure Range
0 to 30
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Primary Range Numbered Graduations
5/20
Standards
ASME, CRN
Gauge Special Options
IP65 Protection Rating
Case Color
Red
Socket Material
Brass OT58
Gauge Primary Range Smallest Graduation
1/10
Gauge Secondary Range Values
0 to 200
Case Material
PBT
Smallest Graduation
0.2 psi/2 kPa
Connection Type
MNPT
Calibration Certificate Included
No
Sensor Type
Bourdon Tube
Accuracy Scale
Full Scale
Accuracy Grade
ASME B40.100 Grade 1A
Sensor Material
Phosphor Bronze
Pressure Range Type
Pressure
Process Connection Gender
Male
Over-Pressure Limit
25%
Case Construction
Welded Joint
Secondary Pressure Range
0 to 200
Dial Face Material
Aluminum
Movement Material
Brass OT59
Includes Calibration Certificate
No
Bezel Gasket Material
Silicone
Cleaned for Oxygen Service
No
Freeze Resistant Movement
No
Vibration Resistance
Field-Fillable
Includes Vent Plug
Yes
Dial Color
White
Bezel Material
Polybutylene Terephthalate
Pressure Gauge Type
Industrial Pressure Gauge
Secondary Scale Units
kPa
Dry Dampening Feature
None
Field Fillable
Yes
Non-Sparking
No
Process Temperature Range
-40 Degrees to 200 Degrees F
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F (-40 Degrees to 93 Degrees C)
Includes Mounting Hardware
No
Gauge Case Liquid
None
Removable Bezel
No
Pointer Material
Aluminum
Pointer Color
Black
Scale Type
Dual
Operating Temperature Range
-40 Degrees to 200 Degrees F
IP Rating
IP65
Compatible with Brand
Universal
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Minimum
-40 Degrees F
Case Liquid
None
Process Media Temperature - Maximum
200 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
Process Media Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
4
Operating Temperature - Maximum
200 Degrees F
Secondary Scale Pressure Measurement - Maximum
200 kPa
Primary Scale Pressure Measurement - Maximum
30 psi

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 in
Manufacturer Warranty Length
5 yr
Case Diameter
3.94 in
Case Depth
2.28 in
Nominal Dial Size
4 in
Nominal Dial Diameter
4 in

Description

Industrial Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material PBT, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Red, IP/NEMA Rating IP65, Primary Pressure Range 0 to 30, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge, Liquid-Filled Case No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.