Industrial Pressure Gauge, 0 to 400 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 491D90

  • Zoro # G1937623


product price: $32.15
/ea

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
491D90
Zoro #
G1937623
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Nominal Dial Size
2 1/2 in
Case Depth
1.251 in
Case Diameter
2.759 in
Bolt Circle Diameter
0.197 in
Manufacturer Warranty Length
5 yr
Nominal Dial Diameter
2 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Compressors, Hydraulics, Oil and Gas Industry, Outdoor, Process Conditions, Process Industries, Pumps, Severe Ambient Conditions, Vibration Measurement
Gauge Case Material
304 Stainless Steel
Series
PFP
Lens Material
Polycarbonate
Primary Pressure Range
0 to 400
Primary Scale Units
psi
IP/NEMA Rating
IP66, NEMA 4X
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Secondary Range Values
0 to 2800
Gauge Primary Range Numbered Graduations
100/500
Case Color
Stainless Steel
Gauge Special Options
Heavy Duty
Smallest Graduation
10 psi/50 kPa
For Use With
Media Compatible with 316L Stainless Steel
Calibration Certificate Included
No
Features
Bayonet Style Ring
Gauge Primary Range Smallest Graduation
50/100
Includes
Restrictor Screw
Case Material
304 Stainless Steel
Socket Material
316L Stainless Steel
Connection Type
MNPT
Standards
ANSI/ASME, ASME, CRN, EN60529-1 (IEC529-1), ROHS
Secondary Scale Units
kPa
Primary Scale Minor Graduations
50, 100
Process Temperature Range
-40 Degrees to 250 Degrees F
Dry Dampening Feature
None
Movement Material
304 Stainless Steel
Scale Type
Dual
Secondary Pressure Range
0 to 2,800
Sensor Type
Bourdon Tube
Pointer Material
Aluminum
Freeze Resistant Movement
No
Dial Face Material
Aluminum
Includes Calibration Certificate
No
Pointer Color
Black
Process Connection Gender
Male
Pressure Gauge Type
Industrial Pressure Gauge
Includes Mounting Hardware
No
Accuracy Grade
ASME B40.100 Grade 1A
Accuracy Scale
Full Scale
Non-Sparking
No
Bezel Mounting Type
Bayonet
Cleaned for Oxygen Service
No
Removable Bezel
Yes
Primary Scale Numeric Increments
100, 500
Vibration Resistance
Field-Fillable
Pressure Range Type
Pressure
Field Fillable
Yes
Bezel Gasket Material
Buna-N
Dial Color
White
Includes Vent Plug
Yes
Ambient Operating Temperature Range
-40 Degrees to 120 Degrees C, -40 Degrees to 250 Degrees F
Bezel Material
304 Stainless Steel
Case Construction
Welded Joint
Over-Pressure Limit
25%
Compatible Process Media
Oil
Gauge Case Liquid
None
Sensor Material
316L Stainless Steel
Operating Temperature Range
-40 Degrees to 200 Degrees F
IP Rating
IP66
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
120 Degrees F
Case Liquid
None
Secondary Scale Pressure Measurement - Minimum
0 kPa
Compatible with Brand
Universal
Process Media Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
4X
Process Media Temperature - Maximum
250 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Secondary Scale Pressure Measurement - Maximum
2,800 kPa
Primary Scale Pressure Measurement - Maximum
400 psi

Description

Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Stainless Steel, IP/NEMA Rating IP66, NEMA 4X, Primary Pressure Range 0 to 400, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.