Industrial Pressure Gauge, 0 to 400 psi, 4 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PFP650WBYG

  • Zoro # G6610733


product price:  $156.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PFP650WBYG
Zoro #
G6610733
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 in
Case Diameter
3.964 in
Manufacturer Warranty Length
5 yr
Case Depth
1.95 in
Nominal Dial Size
4 in
Nominal Dial Diameter
4 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Compressors, Hydraulics, Oil and Gas Industry, Outdoor, Process Conditions, Process Industries, Pumps, Severe Ambient Conditions, Vibration Measurement
Gauge Case Material
304 Stainless Steel
Series
PFP
Lens Material
Polycarbonate
Primary Pressure Range
0 to 400
Primary Scale Units
psi
IP/NEMA Rating
IP66, NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
Includes
Restrictor Screw
Gauge Filled With
Glycerin
Calibration Certificate Included
No
Characteristics
Protects Against Vibration and Pulsation
For Use With
Compressors, Hydraulic and Oil Field Equipment, Process Industries, Pumps
Gauge Special Options
Heavy Duty
Gauge Application
Hydraulic Equipment, Oil Field Equipment, Pumps, Compressors and Process Industries
Case Color
Gray
Case Material
304 Stainless Steel
Socket Material
316L Stainless Steel
Standards
ANSI/ASME, ASME, CRN, EN60529-1 (IEC529-1), ROHS
Connection Type
MNPT
Field Fillable
No
Vibration Resistance
Liquid-Filled
Secondary Scale Units
kPa
Movement Material
304 Stainless Steel
Ambient Operating Temperature Range
-4 Degrees to 150 Degrees F (-20 Degrees to 65 Degrees C)
Bezel Material
304 Stainless Steel
Pointer Characteristics
Micrometer Adjustable
Case Construction
Welded Joint
Removable Bezel
Yes
Cleaned for Oxygen Service
No
Pressure Gauge Type
Industrial Pressure Gauge
Gauge Case Liquid
Glycerin
Dry Dampening Feature
None
Accuracy Scale
Full Scale
Bezel Gasket Material
Buna-N
Pressure Range Type
Pressure
Sensor Type
Bourdon Tube
Secondary Pressure Range
0 to 2,800
Pointer Material
Aluminum
Scale Type
Dual
Process Connection Gender
Male
Pointer Color
Black
Accuracy Grade
ASME B40.100 Grade 1A
Freeze Resistant Movement
No
Includes Mounting Hardware
No
Dial Color
Reflective Fluorescent Yellow-Green
Compatible Process Media
Oil
Sensor Material
316L Stainless Steel
Includes Vent Plug
Yes
Bezel Mounting Type
Bayonet Ring
Dial Face Material
Aluminum
Non-Sparking
No
Process Temperature Range
-40 Degrees to 250 Degrees F
Includes Calibration Certificate
No
Over-Pressure Limit
25%
Maximum Pressure
400
Operating Temperature Range
-4 Degrees to 150 Degrees F
Compatible with Brand
Universal
Primary Scale Pressure Measurement - Minimum
0 psi
Secondary Scale Pressure Measurement - Maximum
2,800 kPa
Process Media Temperature - Minimum
-40 Degrees F
Operating Temperature - Minimum
-4 Degrees F
Case Liquid
Glycerin
Primary Scale Pressure Measurement - Maximum
400 psi
Secondary Scale Pressure Measurement - Minimum
0 kPa
NEMA Enclosure Rating
4X
Operating Temperature - Maximum
150 Degrees F
Process Media Temperature - Maximum
250 Degrees F
IP Rating
IP66

Description

Industrial Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Gray, IP/NEMA Rating IP66, NEMA 4X, Primary Pressure Range 0 to 400, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color Reflective Fluorescent Yellow-Green

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.