Industrial Pressure Gauge, 0 to 400 psi, 4 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # PFQ1275

  • Zoro # G7558679


product price:  $31.39
/ea

Key Features

Accuracy
+/-1.5%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PFQ1275
Zoro #
G7558679
UPC #
628311232523
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 in
Manufacturer Warranty Length
5 yr
Nominal Dial Size
4 in
Case Diameter
3.917 in
Case Depth
1.449 in
Nominal Dial Diameter
4 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.5%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Compressors, Hydraulics, Machinery, Motors, Pneumatics, Pumps
Gauge Case Material
304 Stainless Steel
Series
PFQ
Lens Material
Polycarbonate
Primary Pressure Range
0 to 400
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Secondary Range Values
0 to 2800
Calibration Certificate Included
No
Gauge Application
Corrosion-Resistant Case
Case Material
304 Stainless Steel
Connection Location
Center Back
Case Color
Metallic
Socket Material
316 Stainless Steel
Standards
ASME, CRN
Connection Type
MNPT
Movement Material
Stainless Steel
Process Connection Gender
Male
Case Construction
Welded Joint
Freeze Resistant Movement
No
Gauge Case Liquid
Glycerin
Secondary Pressure Range
0 to 2,800 kPa
Accuracy Scale
Full Scale
Vibration Resistance
Liquid-Filled
Non-Sparking
No
Cleaned for Oxygen Service
No
Pointer Color
Black
Pointer Material
Aluminum
Dry Dampening Feature
None
Process Temperature Range
-4 Degrees to 150 Degrees F
Pressure Gauge Type
Industrial Pressure Gauge
Dial Color
White
Includes Mounting Hardware
No
Includes Vent Plug
Yes
Dial Face Material
Aluminum
Over-Pressure Limit
25%
Includes Calibration Certificate
No
Ambient Operating Temperature Range
-4 Degrees to 150 Degrees F (-20 Degrees to 65 Degrees C)
Scale Type
Dual
Secondary Scale Units
kPa
Sensor Type
Bourdon Tube
Removable Bezel
Yes
Bezel Mounting Type
Crimped
Sensor Material
316L Stainless Steel
Pressure Range Type
Pressure
Bezel Gasket Material
Silicone
Compatible Process Media
Air, Water
Bezel Material
304 Stainless Steel
Field Fillable
No
Secondary Scale Pressure Measurement - Maximum
2,800 kPa
Compatible with Brand
Universal
Process Media Temperature - Maximum
150 Degrees F
Case Liquid
Glycerin
NEMA Enclosure Rating
4
Process Media Temperature - Minimum
-4 Degrees F
Operating Temperature - Maximum
150 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Secondary Scale Pressure Measurement - Minimum
0 kPa
IP Rating
IP65
Primary Scale Pressure Measurement - Maximum
400 psi
Operating Temperature - Minimum
-4 Degrees F

Description

Industrial Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-1.5 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Metallic, IP/NEMA Rating IP65, Primary Pressure Range 0 to 400, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.