Industrial Pressure Gauge, 0 to 60 psi, 4 in Dial, 1/4 in NPT, Bottom Location, PBT Case Material

  • Mfr # PCC603C-1Y

  • Zoro # G1937745


product price:  $42.39
/ea

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCC603C-1Y
Zoro #
G1937745
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 in
Nominal Dial Size
4 in
Case Depth
2.28 in
Manufacturer Warranty Length
5 yr
Case Diameter
3.94 in
Nominal Dial Diameter
4 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Compressors, Hydraulics, Machinery, Process Industries
Gauge Case Material
PBT
Series
PCC
Lens Material
Polycarbonate
Primary Pressure Range
0 to 60
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
For Use With
Media Compatible with Bronze
Gauge Secondary Range Values
0 to 410
Calibration Certificate Included
No
Gauge Primary Range Smallest Graduation
2/10
Gauge Primary Range Numbered Graduations
10/50
Gauge Special Options
IP65 Protection Rating
Case Color
Red
Smallest Graduation
0.4 psi/5 kPa
Case Material
PBT
Socket Material
Brass OT58
Standards
ASME, CRN
Connection Type
MNPT
Pressure Range Type
Pressure
Process Connection Gender
Male
Includes Vent Plug
Yes
Freeze Resistant Movement
No
Field Fillable
Yes
Pressure Gauge Type
Industrial Pressure Gauge
Includes Calibration Certificate
No
Removable Bezel
No
Pointer Material
Aluminum
Accuracy Grade
ASME B40.100 Grade 1A
Process Temperature Range
-40 Degrees to 200 Degrees F
Dial Face Material
Aluminum
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F (-40 Degrees to 93 Degrees C)
Non-Sparking
No
Secondary Scale Units
kPa
Case Construction
Welded Joint
Dial Color
White
Gauge Case Liquid
None
Vibration Resistance
Field-Fillable
Cleaned for Oxygen Service
No
Scale Type
Dual
Over-Pressure Limit
25%
Bezel Material
Polybutylene Terephthalate
Secondary Pressure Range
0 to 410
Includes Mounting Hardware
No
Bezel Gasket Material
Silicone
Sensor Material
Phosphor Bronze
Movement Material
Brass OT59
Pointer Color
Black
Sensor Type
Bourdon Tube
Dry Dampening Feature
None
Accuracy Scale
Full Scale
Operating Temperature Range
-40 Degrees to 200 Degrees F
Compatible with Brand
Universal
Process Media Temperature - Maximum
200 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
Secondary Scale Pressure Measurement - Maximum
410 kPa
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Maximum
200 Degrees F
Case Liquid
None
NEMA Enclosure Rating
4
IP Rating
IP65
Operating Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Maximum
60 psi

Description

Industrial Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material PBT, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Red, IP/NEMA Rating IP65, Primary Pressure Range 0 to 60, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge, Liquid-Filled Case No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products