Industrial Vacuum Gauge, 30 to 0 psi, 6 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PFP1078WBYG

  • Zoro # G1198520


product price:  $253.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PFP1078WBYG
Zoro #
G1198520
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
6 in
Case Depth
1.858 in
Case Diameter
6.338 in
Nominal Dial Size
6 in
Manufacturer Warranty Length
5 yr
Nominal Dial Diameter
6 in

Details

Item
Industrial Vacuum Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Compressors, Hydraulics, Oil and Gas Industry, Outdoor, Process Conditions, Process Industries, Pumps, Severe Ambient Conditions, Vibration Measurement
Gauge Case Material
304 Stainless Steel
Series
PFP
Lens Material
Polycarbonate
Primary Pressure Range
30 to 0
Primary Scale Units
in Hg
IP/NEMA Rating
IP66, NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
Case Color
Gray
Includes
Restrictor Screw
For Use With
Compressors, Hydraulic and Oil Field Equipment, Process Industries, Pumps
Calibration Certificate Included
No
Gauge Special Options
Heavy Duty
Characteristics
Protects Against Vibration and Pulsation
Gauge Filled With
Glycerin
Case Material
304 Stainless Steel
Socket Material
316L Stainless Steel
Connection Type
MNPT
Standards
ANSI/ASME, ASME, CRN, EN60529-1 (IEC529-1), ROHS
Bezel Gasket Material
Buna-N
Bezel Mounting Type
Bayonet Ring
Secondary Scale Units
kPa
Cleaned for Oxygen Service
No
Sensor Material
316L Stainless Steel
Pointer Characteristics
Micrometer Adjustable
Dial Color
Reflective Fluorescent Yellow-Green
Over-Pressure Limit
25%
Bezel Material
304 Stainless Steel
Pressure Gauge Type
Industrial Pressure Gauge
Freeze Resistant Movement
No
Pointer Color
Black
Accuracy Grade
ASME B40.100 Grade 1A
Non-Sparking
No
Vibration Resistance
Liquid-Filled
Process Temperature Range
-40 Degrees to 150 Degrees F
Includes Mounting Hardware
No
Dry Dampening Feature
None
Dial Face Material
Aluminum
Gauge Case Liquid
Glycerin
Movement Material
304 Stainless Steel
Sensor Type
Bourdon Tube
Pressure Range Type
Vacuum
Process Connection Gender
Male
Compatible Process Media
Oil
Accuracy Scale
Full Scale
Field Fillable
No
Scale Type
Dual
Removable Bezel
Yes
Case Construction
Welded Joint
Includes Calibration Certificate
No
Pointer Material
Aluminum
Secondary Pressure Range
-101 to 0
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Includes Vent Plug
No
Operating Temperature Range
-4 Degrees to 150 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
Primary Scale Pressure Measurement - Minimum
0 in Hg
IP Rating
IP66
Case Liquid
Glycerin
Compatible with Brand
Universal
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Maximum
-30 in Hg
Secondary Scale Vacuum Measurement - Minimum
-101 kPa
NEMA Enclosure Rating
4X
Process Media Temperature - Maximum
150 Degrees F
Secondary Scale Vacuum Measurement - Maximum
0 kPa
Primary Scale Vacuum Measurement - Minimum
0 in Hg
Primary Scale Vacuum Measurement - Maximum
30 in Hg
Secondary Scale Pressure Measurement - Maximum
-100 kPa
Operating Temperature - Maximum
150 Degrees F

Description

Industrial Vacuum Gauge, Nominal Dial Size 6 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Gray, IP/NEMA Rating IP66, NEMA 4X, Primary Pressure Range 30 to 0, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color Reflective Fluorescent Yellow-Green

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products