Industrial Compound Gauge, 30 to 0 to 60 psi, 4 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # P1S413
  • Zoro # G1604414
product price: 
$
47.79
/ea

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P1S413
Zoro #
G1604414
UPC #
628311255461
Country of Origin
China
Item
Industrial Compound Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Commercial, Refrigeration, HVAC/R, Plumbing
Gauge Case Material
Aluminum
Series
P1S 100
Lens Material
Glass
Primary Pressure Range
30 to 0 to 60
Primary Scale Units
in Hg/psi
IP/NEMA Rating
IP52
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Case Material
Aluminum
Calibration Certificate Included
No
Connection Type
MNPT
For Use With
Media Compatible with Bronze
Socket Material
Brass
Gauge Special Options
Heavy Duty
Gauge Primary Range Smallest Graduation
5/1/10
Gauge Secondary Range Values
0 to 70,000
Case Color
Black
Gauge Primary Range Numbered Graduations
10/10/50
Standards
ANSI/ASME, CRN
Smallest Graduation
1 in Hg/0.5 psi/5 kPa
Pressure Gauge Type
Industrial Pressure Gauge
Accuracy Grade
ASME B40.100 Grade 1A
Pointer Color
Black
Accuracy Scale
Full Scale
Movement Material
Brass
Removable Bezel
No
Includes Calibration Certificate
No
Pointer Material
Aluminum
Case Construction
Welded Joint
Over-Pressure Limit
25%
Case Finish
Painted
Dial Face Material
Aluminum
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F (-40 Degrees to 93 Degrees C)
Gauge Case Liquid
None
Sensor Type
Bourdon Tube
Field Fillable
No
Sensor Material
Phosphor Bronze
Includes Vent Plug
No
Process Temperature Range
-40 Degrees to 200 Degrees F
Vibration Resistance
None
Dry Dampening Feature
None
Freeze Resistant Movement
No
Pressure Range Type
Compound
Process Connection Gender
Male
Includes Mounting Hardware
No
Secondary Pressure Range
0 to 410
Bezel Material
Brass
Secondary Scale Units
kPa
Cleaned for Oxygen Service
No
Scale Type
Dual
Dial Color
White
Non-Sparking
No
Operating Temperature Range
-40 Degrees to 200 Degrees F
Primary Scale Vacuum Measurement - Minimum
0 in Hg
Secondary Scale Pressure Measurement - Maximum
410 kPa
NEMA Enclosure Rating
5
Operating Temperature - Minimum
-40 Degrees F
Process Media Temperature - Maximum
200 Degrees F
IP Rating
IP52
Process Media Temperature - Minimum
-40 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
Case Liquid
None
Compatible with Brand
Universal
Primary Scale Vacuum Measurement - Maximum
30 in Hg
Primary Scale Pressure Measurement - Maximum
60 psi
Operating Temperature - Maximum
200 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/2 in
Case Diameter
5.076 in
Manufacturer Warranty Length
5 yr
Nominal Dial Size
4 1/2 in
Case Depth
1.275 in
Nominal Dial Diameter
4 1/2 in

Description

Industrial Compound Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material Aluminum, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP52, Primary Pressure Range 30 to 0 to 60, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge, Liquid-Filled Case No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.