Shop PACON
See all product information
Create Account
Super Bright Flash Cards, 5 Assorted Colors, 1-1/2" x 3/4" Ruled 3" x 9", 100 Cards, 100PK
- Mfr # P1731
- Zoro # G223724445
product price:Â
$
13.19
/pk of 100, $0.13/ea
Key Features
Color
Hot Pink, Hot Orange, Hot Yellow, Hot Lime and Hot Blue
Includes
100 Cards
Size
3 in x 9 in
Gauge Case Material
Tagboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P1731
- Zoro #
- G223724445
- UPC #
- 045173017318
- Country of Origin
- United States
Dimensions
- Size
- 3 in x 9 in
Details
- Color
- Hot Pink, Hot Orange, Hot Yellow, Hot Lime and Hot Blue
- Includes
- 100 Cards
- Gauge Case Material
- Tagboard
Description
Sturdy tagboard stock has 1-1/2" ruling with 3/4" dotted midline on one side and a single line ruled on the opposite side. Assorted colors include: Hot Pink, Hot Orange, Hot Yellow, Hot Lime and Hot Blue. Packages are film wrapped. Recyclable. Each pack includes 100 flash cards. Measures 3" x 9".
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.