Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panel-Mount Pressure Gauge, 0 to 1,000 psi, 4 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PFP717-DRY-45BF

  • Zoro # G1604064


product price: $74.29
/ea

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFP717-DRY-45BF
Zoro #
G1604064
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/2 in
Case Depth
2.15 in
Manufacturer Warranty Length
5 yr
Flange Diameter
4.5 in
Bolt Circle Diameter
5.4 in
Case Diameter
4.76 in
Nominal Dial Size
4 1/2 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Panel-Mount Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Compressors, Hydraulics, Oil and Gas Industry, Outdoor, Process Conditions, Process Industries, Pumps, Severe Ambient Conditions, Vibration Measurement
Gauge Case Material
304 Stainless Steel
Series
PFP
Lens Material
Polycarbonate
Primary Pressure Range
0 to 1,000
Primary Scale Units
psi
IP/NEMA Rating
IP66, NEMA 4X
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
Yes
Blowout Safety Back
Yes
Calibration Certificate Included
No
Gauge Primary Range Smallest Graduation
50/500
Gauge Special Options
Heavy Duty
Case Color
Stainless Steel
Smallest Graduation
10 psi/100 kPa
Features
Bayonet Style Ring
Gauge Primary Range Numbered Graduations
100/1000
Gauge Secondary Range Values
0 to 7000
For Use With
Media Compatible with 316L Stainless Steel
Socket Material
316L Stainless Steel
Includes
Restrictor Screw
Case Material
304 Stainless Steel
Standards
ANSI/ASME, ASME, CRN, EN60529-1 (IEC529-1), ROHS
Connection Type
MNPT
Sensor Type
Bourdon Tube
Process Temperature Range
-40 Degrees to 250 Degrees F
Non-Sparking
No
Includes Calibration Certificate
No
Dial Face Material
Aluminum
Secondary Scale Units
kPa
Pressure Gauge Type
Industrial Pressure Gauge
Removable Bezel
Yes
Case Construction
Welded Joint
Sensor Material
316L Stainless Steel
Compatible Process Media
Oil
Movement Material
304 Stainless Steel
Scale Type
Dual
Bezel Material
304 Stainless Steel
Process Connection Gender
Male
Freeze Resistant Movement
No
Pointer Characteristics
Micrometer Adjustable
Bezel Gasket Material
Buna-N
Field Fillable
Yes
Ambient Operating Temperature Range
-40 Degrees to 120 Degrees C, -40 Degrees to 250 Degrees F
Primary Scale Minor Graduations
50, 500
Panel Mount Characteristics
3 0.197 in Dia Holes on 5.40 in Dia Bolt Circle
Pointer Material
Aluminum
Accuracy Grade
ASME B40.100 Grade 1A
Pointer Color
Black
Over-Pressure Limit
25%
Pressure Range Type
Pressure
Mounting Hardware Included
Yes
Cleaned for Oxygen Service
No
Includes Mounting Hardware
No
Secondary Pressure Range
0 to 7,000
Gauge Case Liquid
None
Primary Scale Numeric Increments
100, 1,000
Vibration Resistance
Field-Fillable
Dry Dampening Feature
None
Bezel Mounting Type
Bayonet
Includes Vent Plug
Yes
Dial Color
White
Accuracy Scale
Full Scale
Operating Temperature Range
-40 Degrees to 200 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
120 Degrees F
Compatible with Brand
Universal
Case Liquid
None
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Minimum
-40 Degrees F
IP Rating
IP66
NEMA Enclosure Rating
4X
Secondary Scale Pressure Measurement - Maximum
7,000 kPa
Primary Scale Pressure Measurement - Maximum
1,000 psi
Process Media Temperature - Maximum
250 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa

Description

Panel-Mount Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Stainless Steel, IP/NEMA Rating IP66, NEMA 4X, Primary Pressure Range 0 to 1,000, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products