Industrial Pressure Gauge, 0 to 1,000 psi, 2 1/2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # PFQ179-DRY

  • Zoro # G1605029


product price: $15.19
/ea

Key Features

Accuracy
+/-1.5%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFQ179-DRY
Zoro #
G1605029
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Nominal Dial Size
2 1/2 in
Case Diameter
2.44 in
Manufacturer Warranty Length
5 yr
Case Depth
1.089 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.5%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Compressors, Hydraulics, Machinery, Motors, Pneumatics, Pumps
Gauge Case Material
304 Stainless Steel
Series
PFQ
Lens Material
Polycarbonate
Primary Pressure Range
0 to 1,000
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Secondary Range Values
0 to 7000
Features
Ring Terminal
Connection Type
MNPT
Case Color
Metallic
Gauge Application
Corrosion-Resistant Case
Gauge Special Options
Heavy Duty
Smallest Graduation
20 psi/200 kPa
Gauge Primary Range Smallest Graduation
100/1000
Standards
ASME, CRN
Calibration Certificate Included
No
Gauge Primary Range Numbered Graduations
200/2000
Case Material
304 Stainless Steel
For Use With
Media Compatible with 316L Stainless Steel
Socket Material
316 Stainless Steel
Movement Material
Stainless Steel
Non-Sparking
No
Sensor Type
Bourdon Tube
Pressure Gauge Type
Industrial Pressure Gauge
Case Construction
Welded Joint
Removable Bezel
Yes
Cleaned for Oxygen Service
No
Freeze Resistant Movement
No
Accuracy Scale
Full Scale
Over-Pressure Limit
25%
Secondary Scale Units
kPa
Pointer Color
Black
Includes Mounting Hardware
No
Secondary Pressure Range
0 to 7,000 kPa
Process Connection Gender
Male
Pressure Range Type
Pressure
Dry Dampening Feature
None
Gauge Case Liquid
None
Bezel Gasket Material
Silicone
Vibration Resistance
Field-Fillable
Bezel Material
304 Stainless Steel
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F (-40 Degrees to 93 Degrees C)
Process Temperature Range
-40 Degrees to 200 Degrees F
Scale Type
Dual
Pointer Material
Aluminum
Compatible Process Media
Air, Water
Bezel Mounting Type
Crimped
Field Fillable
Yes
Includes Vent Plug
No
Includes Calibration Certificate
No
Sensor Material
316L Stainless Steel
Dial Color
White
Dial Face Material
Aluminum
Operating Temperature Range
-40 Degrees to 200 Degrees F
Primary Scale Pressure Measurement - Maximum
1,000 psi
Operating Temperature - Maximum
200 Degrees F
IP Rating
IP65
Case Liquid
None
Process Media Temperature - Maximum
200 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Compatible with Brand
Universal
Operating Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
4
Secondary Scale Pressure Measurement - Maximum
7,000 kPa
Primary Scale Pressure Measurement - Minimum
0 psi
Secondary Scale Pressure Measurement - Minimum
0 kPa

Description

Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-1.5 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Center Back, Case Color Metallic, IP/NEMA Rating IP65, Primary Pressure Range 0 to 1,000, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products