Industrial Pressure Gauge, 0 to 15 psi, 4 in Dial, 1/4 in NPT, Bottom Location, PBT Case Material

  • Mfr # PCC601C-4Y

  • Zoro # G1937641


product price:  $44.49
/ea

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCC601C-4Y
Zoro #
G1937641
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 in
Case Depth
2.28 in
Nominal Dial Size
4 in
Case Diameter
3.94 in
Manufacturer Warranty Length
5 yr
Nominal Dial Diameter
4 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Compressors, Hydraulics, Machinery, Process Industries
Gauge Case Material
PBT
Series
PCC
Lens Material
Polycarbonate
Primary Pressure Range
0 to 15
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Smallest Graduation
0.2 psi/1 kPa
For Use With
Media Compatible with Bronze
Gauge Special Options
IP65 Protection Rating
Gauge Primary Range Smallest Graduation
1/5
Calibration Certificate Included
No
Gauge Secondary Range Values
0 to 100
Gauge Primary Range Numbered Graduations
3/10
Case Color
Blue
Socket Material
Brass OT58
Case Material
PBT
Connection Type
MNPT
Standards
ASME, CRN
Freeze Resistant Movement
No
Secondary Scale Units
kPa
Over-Pressure Limit
25%
Field Fillable
Yes
Includes Vent Plug
Yes
Dial Face Material
Aluminum
Cleaned for Oxygen Service
No
Includes Calibration Certificate
No
Bezel Gasket Material
Silicone
Pressure Gauge Type
Industrial Pressure Gauge
Dial Color
White
Pointer Color
Black
Case Construction
Welded Joint
Sensor Material
Phosphor Bronze
Non-Sparking
No
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F (-40 Degrees to 93 Degrees C)
Pointer Material
Aluminum
Scale Type
Dual
Accuracy Grade
ASME B40.100 Grade 1A
Process Temperature Range
-40 Degrees to 200 Degrees F
Vibration Resistance
Field-Fillable
Process Connection Gender
Male
Movement Material
Brass OT59
Gauge Case Liquid
None
Pressure Range Type
Pressure
Accuracy Scale
Full Scale
Sensor Type
Bourdon Tube
Secondary Pressure Range
0 to 100
Includes Mounting Hardware
No
Dry Dampening Feature
None
Bezel Material
Polybutylene Terephthalate
Removable Bezel
No
Operating Temperature Range
-40 Degrees to 200 Degrees F
Compatible with Brand
Universal
Primary Scale Pressure Measurement - Minimum
0 psi
IP Rating
IP65
Process Media Temperature - Maximum
200 Degrees F
NEMA Enclosure Rating
4
Case Liquid
None
Operating Temperature - Maximum
200 Degrees F
Primary Scale Pressure Measurement - Maximum
15 psi
Secondary Scale Pressure Measurement - Maximum
100 kPa
Operating Temperature - Minimum
-40 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa

Description

Industrial Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material PBT, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Blue, IP/NEMA Rating IP65, Primary Pressure Range 0 to 15, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge, Liquid-Filled Case No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products