Shop WINTERS

Welding Regulator Pressure Gauge, 0 to 200 psi, 2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PWL2724
  • Zoro # G1936573

product price: 
$
15.69
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PWL2724
Zoro #
G1936573
UPC #
628311280128
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 in
Case Depth
1.14 in
Case Diameter
2.25 in
Nominal Dial Size
2 in
Manufacturer Warranty Length
5 yr
Nominal Dial Diameter
2 in

Details

Item
Welding Regulator Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Beverage Dispensing Regulators, Down Stream Side of Regulator, High Pressure Side of Cylinder Gases, Other Pressurized Tanks, Welding Tank Regulators or Manifolds
Gauge Case Material
Brass
Series
PWL
Lens Material
Polycarbonate
Primary Pressure Range
0 to 200
Primary Scale Units
psi
IP/NEMA Rating
IP52
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Primary Range Numbered Graduations
50/200
Calibration Certificate Included
No
Case Color
Gold
Gauge Secondary Range Values
0 to 1380
Smallest Graduation
2 psi/20 kPa
Gauge Primary Range Smallest Graduation
10/100
Features
Non Sparking Materials
For Use With
Media Compatible with Bronze
Socket Material
Brass
Case Material
Brass
Connection Type
MNPT
Standards
CRN Registered
Accuracy Scale
Mid-Scale
Secondary Scale Units
kPa
Includes Mounting Hardware
No
Case Construction
Welded Joint
Secondary Pressure Scale Color
Red
Cleaned for Oxygen Service
No
Primary Pressure Scale Color
Black
Compatible Process Media
Bronze
Burst Pressure
4,000 psi
Dial Color
White
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Removable Bezel
Yes
Pressure Range Type
Pressure
Bezel Material
Polished Brass
Bezel Mounting Type
Threaded
Scale Type
Dual
Sensor Type
Bourdon Tube
Primary Scale Numeric Increments
50, 200
Adjustable Pointer
No
Sensor Material
Phosphor Bronze
Non-Sparking
Yes
Process Temperature Range
-40 Degrees to 150 Degrees F
Pointer Color
Black
Pointer Material
Aluminum
Movement Material
Brass
Over-Pressure Limit
25% of Full Scale
Dial Face Material
Aluminum
Primary Scale Minor Graduations
10, 100
Case Finish
Polished
Freeze Resistant Movement
No
Pressure Gauge Type
Commercial Pressure Gauge
Secondary Pressure Range
0 to 1,380
Accuracy Grade
ASME B40.100 Grade B
Process Connection Gender
Male
Operating Temperature Range
-40 Degrees to 150 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Minimum
-40 Degrees F
Field Fillable
No
Process Media Temperature - Maximum
150 Degrees F
Operating Temperature - Maximum
150 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
Primary Scale Pressure Measurement - Maximum
200 psi
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Color
Black
IP Rating
IP52
NEMA Enclosure Rating
5
Case Liquid
None
Includes Calibration Certificate
No
Compatible with Brand
Universal
Secondary Scale Pressure Measurement - Maximum
1,380 kPa

Description

Welding Regulator Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material Brass, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Gold, IP/NEMA Rating IP52, Primary Pressure Range 0 to 200, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge, Liquid-Filled Case No, Panel-Mountable No, Compatible Process Media Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.