Protecto Film, Clear, Non-Glare Plastic, 18" x 10', 1 Roll
- Mfr # P0072360
- Zoro # G823724326
product price:Â
$
13.49
/ea
Key Features
Gauge Case Material
Non-Glare Plastic Film
Color
Clear
Includes
1 Roll
Size
18 in x 10'
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P0072360
- Zoro #
- G823724326
- UPC #
- 029444723603
- Country of Origin
- United States
Dimensions
- Size
- 18 in x 10'
Details
- Gauge Case Material
- Non-Glare Plastic Film
- Color
- Clear
- Includes
- 1 Roll
Description
Clear, non-glare plastic matte film adheres in 24 hours, and shields items from wear and damaging dirt. Protect posters, graphs, maps, covers and presentations. The quick-release backing is made in both inch and centimeter rulings for easy measuring and cutting. Roll measures 18" x 10'.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.