Premium Chalk & Whiteboard Eraser, 6 Black White Felt Strips, Dbl-Stitched, Reinforced Backing, 5", 3PK
- Mfr # PAC2021
- Zoro # G123723951
product price:Â
$
15.29
/pk of 3, $5.10/ea
Key Features
Includes
3 Erasers
Gauge Case Material
Felt
Color
Black, White
Size
5 in x 2 in x 1-5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PAC2021
- Zoro #
- G123723951
- UPC #
- 194629162383
- Country of Origin
- China
Dimensions
- Size
- 5 in x 2 in x 1-5/16 in
Details
- Includes
- 3 Erasers
- Gauge Case Material
- Felt
- Color
- Black, White
Description
The Standard Eraser is a versatile and durable tool perfect for cleaning both chalkboards and dry erase surfaces. Ideal for classroom or home use, this eraser is great for teachers and students alike. It's constructed with six black and white felt strips that are double-stitched to the reinforced backing, ensuring lasting performance even with frequent use. The sturdy backing adds extra durability, extending the life of the eraser. Compact and easy to handle, it measures 5" x 2" x 1-5/16", making it a reliable choice for daily use on any writing surface. Sold as a pack of 3 erasers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.