Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Process Pressure Gauge, 0 to 30 psi, 3 1/2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # P9S901456

  • Zoro # G7558636


product price: $12.19
/ea

Key Features

Accuracy
+/-2-1-2%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P9S901456
Zoro #
G7558636
UPC #
628311215960
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 1/2 in
Nominal Dial Size
3 1/2 in
Case Diameter
3.819 in
Manufacturer Warranty Length
5 yr
Case Depth
1.323 in
Nominal Dial Diameter
3 1/2 in

Details

Item
Process Pressure Gauge
Accuracy
+/-2-1-2%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Compressors, Filtration Monitoring, Paint Sprayers, Pressure Detection, Regulators and Respirators, Water Pressure Testing
Gauge Case Material
Steel
Series
P9U 90
Lens Material
Acrylic
Primary Pressure Range
0 to 30
Primary Scale Units
psi
IP/NEMA Rating
IP52
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Case Color
Black
Gauge Application
General-Purpose Case
Calibration Certificate Included
No
Case Material
Steel
Connection Location
Center Back
Gauge Secondary Range Values
0 to 200
Socket Material
Brass
Connection Type
MNPT
Standards
ANSI/ASME, ASME, CRN
Sensor Type
Bourdon Tube
Accuracy Grade
ASME B40.100 Grade A
Movement Material
Brass
Removable Bezel
No
Cleaned for Oxygen Service
No
Dry Dampening Feature
None
Secondary Scale Units
kPa
Freeze Resistant Movement
No
Compatible Process Media
Non-Clogging, Non-Corroding
Over-Pressure Limit
25% of Full Scale
Case Construction
Welded Joint
Pressure Range Type
Pressure
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F, -40 Degrees to 65 Degrees C
Includes Vent Plug
No
Pointer Material
Aluminum
Pressure Gauge Type
Process Pressure Gauge
Non-Sparking
No
Vibration Resistance
None
Dial Color
White
Pointer Color
Black
Dial Face Material
Aluminum
Accuracy Scale
Mid-Scale
Includes Mounting Hardware
No
Secondary Pressure Range
0 to 200 kPa
Field Fillable
No
Gauge Case Liquid
None
Process Temperature Range
-40 Degrees to 150 Degrees F
Sensor Material
Phosphor Bronze
Process Connection Gender
Male
Includes Calibration Certificate
No
Scale Type
Dual
Case Finish
Painted
Primary Scale Pressure Measurement - Maximum
30 psi
NEMA Enclosure Rating
5
IP Rating
IP52
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
150 Degrees F
Case Liquid
None
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Maximum
150 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
Secondary Scale Pressure Measurement - Maximum
200 kPa
Compatible with Brand
Universal
Process Media Temperature - Minimum
-40 Degrees F

Description

Process Pressure Gauge, Nominal Dial Size 3 1/2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP52, Primary Pressure Range 0 to 30, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Process Pressure Gauge, Liquid-Filled Case No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products