Altitude Pressure Gauge, 0 to 600 psi, 4 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # P1S426-ALT
  • Zoro # G6756165
product price: 
$
32.69
/ea

Key Features

Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P1S426-ALT
Zoro #
G6756165
UPC #
-
Country of Origin
China
Item
Altitude Pressure Gauge
Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Plumbing
Gauge Case Material
Aluminum
Series
100
Lens Material
Glass
Primary Pressure Range
0 to 600
Primary Scale Units
ft wc
IP/NEMA Rating
IP52
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Case Color
Gray
Calibration Certificate Included
No
For Use With
Media Compatible with Bronze
Gauge Special Options
Heavy Duty
Smallest Graduation
5 psi/20 kPa
Gauge Secondary Range Values
0 to 70,000
Gauge Application
Altitude
Case Material
Aluminum
Socket Material
Brass
Connection Type
MNPT
Standards
CRN Registered, EN837-1
Pressure Gauge Type
Commercial Pressure Gauge
Pointer Material
Aluminum
Removable Bezel
No
Secondary Scale Units
gpm
Scale Type
Dual
Pointer Color
Black
Process Temperature Range
-40 Degrees to 200 Degrees F
Process Connection Gender
Male
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F, -40 Degrees to 93 Degrees C
Bezel Material
Polished Brass
Pressure Range Type
Pressure
Secondary Pressure Range
0 to 70,000
Includes Mounting Hardware
No
Sensor Material
Phosphor Bronze
Sensor Type
Bourdon Tube
Dial Color
White
Dial Face Material
Aluminum
Over-Pressure Limit
25% of Full Scale
Adjustable Pointer
No
Accuracy Scale
Full Scale
Accuracy Grade
ASME B40.100 Grade 1A
Reads Head Pressure
No
Case Finish
Polished
Freeze Resistant Movement
No
Operating Temperature Range
-40 Degrees to 200 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Case Liquid
None
Field Fillable
No
NEMA Enclosure Rating
5
IP Rating
IP52
Operating Temperature - Maximum
200 Degrees F
Process Media Temperature - Maximum
200 Degrees F
Primary Scale Pressure Measurement - Maximum
600 ft wc
Includes Calibration Certificate
No
Operating Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Minimum
0 ft wc
Compatible with Brand
Universal

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/2 in
Case Diameter
5.076 in
Nominal Dial Size
4 1/2 in
Case Depth
1.275 in
Manufacturer Warranty Length
5 yr
Nominal Dial Diameter
4 1/2 in

Description

Altitude Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-1.00 Percent, Gauge Case Material Aluminum, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Gray, IP/NEMA Rating IP52, Primary Pressure Range 0 to 600, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge, Liquid-Filled Case No, Panel-Mountable No, Socket Material Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.