Shop WINTERS
See all product information
Create Account
LY16 PIPE MOUNTING BRACKET
- Mfr # LY162M
- Zoro # G216087236
product price:Â
$
62.59
/ea
Key Features
Overall Width
176 mm
Overall Height
160 mm
Product Type
Pipe Mounting Bracket
Compatible with Series
LY16
Compatible Series
LY16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LY162M
- Zoro #
- G216087236
- UPC #
- -
- Country of Origin
- China
- Item
- Electrical Pressure Transmitter
- Product Type
- Pipe Mounting Bracket
- Compatible with Series
- LY16
- Compatible Series
- LY16
Dimensions
- Overall Width
- 176 mm
- Overall Height
- 160 mm
Description
Electrical Pressure Transmitter, Includes Not Applicable, Overall Height 160 mm, Overall Width 176 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.