Zoro Homepage

Needle Valve, 1.53 in., Pressure

  • Mfr # SNV510LF

  • Zoro # G6217714


product price: $15.19
/ea

Key Features

Pipe Size
1/4 in
Connection
FNPT x FNPT
Body Material
Brass
Max. Pressure
400 psi
Seal Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNV510LF
Zoro #
G6217714
UPC #
628311800036
Country of Origin
China

Dimensions

Pipe Size
1/4 in
Length
1 53/100 in
Overall Length
1.53 in
Connection Size - Side 2
1/4 in
Handle Diameter
1.38 in
Nominal Valve Size
1/4 in
Connection Size - Side 1
1/4 in

Details

Connection
FNPT x FNPT
Body Material
Brass
Max. Pressure
400 psi
Item
Needle Valve
Seal Material
Rubber
Temp. Rating
-9 Degrees to 212 Degrees F
Handle Material
ABS
Operating Temperature - Maximum
212 Degrees F
Maximum Pressure - Operating
400 psi
Connection Gender - Side 2
Female
Connection Gender - Side 1
Female
Connection Type - Side 2
NPT
Connection Type - Side 1
NPT
Operating Temperature - Minimum
-9 Degrees F
Valve Series
SNV-LF

Description

Needle Valve, Body Material Brass, Pipe Size 1/4 in, FNPT x FNPT Connection, Seal Material Rubber, Handle Material ABS, Max. Pressure 400 psi, Temp. Rating -9 Degrees to 212 Degrees F, Length 1 53/100 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.