Panel-Mount Compound Gauge, 30 to 0 to 30 psi, 4 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PFP702-DRY-45BF

  • Zoro # G7558155


product price: $89.79
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFP702-DRY-45BF
Zoro #
G7558155
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/2 in
Manufacturer Warranty Length
5 yr
Case Diameter
4.76 in
Flange Diameter
4.5 in
Nominal Dial Size
4 1/2 in
Case Depth
2.15 in
Bolt Circle Diameter
5.4 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Panel-Mount Compound Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Compressors, Hydraulics, Oil and Gas Industry, Outdoor, Process Conditions, Process Industries, Pumps, Severe Ambient Conditions, Vibration Measurement
Gauge Case Material
304 Stainless Steel
Series
PFP
Lens Material
Polycarbonate
Primary Pressure Range
30 to 0 to 30
Primary Scale Units
in Hg/psi
IP/NEMA Rating
IP66, NEMA 4X
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
Yes
Blowout Safety Back
Yes
Socket Material
316L Stainless Steel
Case Material
304 Stainless Steel
Case Color
Stainless Steel
Calibration Certificate Included
No
Gauge Secondary Range Values
0 to 70,000
Includes
Restrictor Screw
Smallest Graduation
1 in Hg/0.5 psi/5 kPa
Connection Location
Bottom
Connection Type
MNPT
Standards
ANSI/ASME, ASME, CRN, EN60529-1 (IEC529-1), ROHS
Pointer Characteristics
Micrometer Adjustable
Dry Dampening Feature
None
Bezel Gasket Material
Buna-N (Silicone Rubber Option)
Process Connection Gender
Male
Pressure Gauge Type
Industrial Pressure Gauge
Gauge Case Liquid
None
Pressure Range Type
Compound
Ambient Operating Temperature Range
-40 Degrees to 120 Degrees C, -40 Degrees to 250 Degrees F
Scale Type
Dual
Panel Mount Characteristics
3 0.197 in Dia Holes on 5.40 in Dia Bolt Circle
Pointer Material
Aluminum
Dial Color
White
Sensor Material
316L Stainless Steel
Pointer Color
Black
Case Construction
Welded Joint
Field Fillable
Yes
Cleaned for Oxygen Service
No
Includes Mounting Hardware
No
Secondary Pressure Range
0 to 210
Non-Sparking
No
Sensor Type
Bourdon Tube
Freeze Resistant Movement
No
Mounting Hardware Included
Yes
Accuracy Scale
Full Scale
Bezel Mounting Type
Bayonet
Accuracy Grade
ASME B40.100 Grade 1A
Over-Pressure Limit
25%
Includes Calibration Certificate
No
Includes Vent Plug
Yes
Bezel Material
304 Stainless Steel
Compatible Process Media
Oil
Movement Material
304 Stainless Steel
Vibration Resistance
Field-Fillable
Removable Bezel
Yes
Dial Face Material
Aluminum
Secondary Scale Units
kPa
Process Temperature Range
-40 Degrees to 250 Degrees F
Process Media Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
120 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
4X
Primary Scale Vacuum Measurement - Maximum
30 in Hg
Primary Scale Pressure Measurement - Minimum
0 psi
Secondary Scale Pressure Measurement - Maximum
210 kPa
Primary Scale Vacuum Measurement - Minimum
0 in Hg
Primary Scale Pressure Measurement - Maximum
30 psi
Compatible with Brand
Universal
Secondary Scale Pressure Measurement - Minimum
0 kPa
IP Rating
IP66
Case Liquid
None

Description

Panel-Mount Compound Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Stainless Steel, IP/NEMA Rating IP66, NEMA 4X, Primary Pressure Range 30 to 0 to 30, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products