Panel-Mount Compound Gauge, 30 to 0 to 60 psi, 4 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PFP703-DRY-45BF

  • Zoro # G1603854


product price: $77.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFP703-DRY-45BF
Zoro #
G1603854
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/2 in
Nominal Dial Size
4 1/2 in
Case Diameter
4.76 in
Case Depth
2.15 in
Bolt Circle Diameter
5.4 in
Flange Diameter
4.5 in
Manufacturer Warranty Length
5 yr
Nominal Dial Diameter
4 1/2 in

Details

Item
Panel-Mount Compound Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Compressors, Hydraulics, Oil and Gas Industry, Outdoor, Process Conditions, Process Industries, Pumps, Severe Ambient Conditions, Vibration Measurement
Gauge Case Material
304 Stainless Steel
Series
PFP
Lens Material
Polycarbonate
Primary Pressure Range
30 to 0 to 60
Primary Scale Units
in Hg/psi
IP/NEMA Rating
IP66, NEMA 4X
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
Yes
Blowout Safety Back
Yes
Gauge Primary Range Numbered Graduations
10/10/50
Case Color
Stainless Steel
Calibration Certificate Included
No
For Use With
Media Compatible with 316L Stainless Steel
Gauge Special Options
Heavy Duty
Smallest Graduation
1 in Hg/0.5 psi/5 kPa
Gauge Secondary Range Values
0 to 70,000
Features
Bayonet Style Ring
Gauge Primary Range Smallest Graduation
5/1/10
Includes
Restrictor Screw
Socket Material
316L Stainless Steel
Case Material
304 Stainless Steel
Standards
ANSI/ASME, ASME, CRN, EN60529-1 (IEC529-1), ROHS
Connection Type
MNPT
Bezel Gasket Material
Buna-N (Silicone Rubber Option)
Pressure Range Type
Compound
Field Fillable
Yes
Includes Mounting Hardware
No
Accuracy Scale
Full Scale
Pointer Material
Aluminum
Mounting Hardware Included
Yes
Gauge Case Liquid
None
Bezel Mounting Type
Bayonet
Sensor Material
316L Stainless Steel
Compatible Process Media
Oil
Process Temperature Range
-40 Degrees to 250 Degrees F
Secondary Scale Units
kPa
Ambient Operating Temperature Range
-40 Degrees to 120 Degrees C, -40 Degrees to 250 Degrees F
Pointer Color
Black
Case Construction
Welded Joint
Accuracy Grade
ASME B40.100 Grade 1A
Process Connection Gender
Male
Includes Vent Plug
Yes
Cleaned for Oxygen Service
No
Non-Sparking
No
Bezel Material
304 Stainless Steel
Panel Mount Characteristics
3 0.197 in Dia Holes on 5.40 in Dia Bolt Circle
Over-Pressure Limit
25%
Dial Face Material
Aluminum
Vibration Resistance
Field-Fillable
Pointer Characteristics
Micrometer Adjustable
Freeze Resistant Movement
No
Secondary Pressure Range
0 to 410
Scale Type
Dual
Dry Dampening Feature
None
Pressure Gauge Type
Industrial Pressure Gauge
Dial Color
White
Movement Material
304 Stainless Steel
Removable Bezel
Yes
Sensor Type
Bourdon Tube
Includes Calibration Certificate
No
Operating Temperature Range
-40 Degrees to 200 Degrees F
Compatible with Brand
Universal
Primary Scale Vacuum Measurement - Maximum
30 in Hg
Process Media Temperature - Minimum
-40 Degrees F
Secondary Scale Pressure Measurement - Maximum
410 kPa
IP Rating
IP66
Primary Scale Pressure Measurement - Maximum
60 psi
Secondary Scale Pressure Measurement - Minimum
0 kPa
Primary Scale Vacuum Measurement - Minimum
0 in Hg
Process Media Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Case Liquid
None
Operating Temperature - Maximum
120 Degrees F
NEMA Enclosure Rating
4X
Primary Scale Pressure Measurement - Minimum
0 psi

Description

Panel-Mount Compound Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Stainless Steel, IP/NEMA Rating IP66, NEMA 4X, Primary Pressure Range 30 to 0 to 60, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products