Panel-Mount Pressure Gauge, 0 to 100 psi, 3 1/2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # P9U901458UC

  • Zoro # G1605519


product price:  $18.59
/ea

Key Features

Accuracy
+/-2-1-2%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P9U901458UC
Zoro #
G1605519
UPC #
628311209440
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 1/2 in
Nominal Dial Size
3 1/2 in
For Panel Cut-Out Size
3.68 in
Case Depth
1.26 in
Case Diameter
3.976 in
Manufacturer Warranty Length
5 yr
Nominal Dial Diameter
3 1/2 in

Details

Item
Panel-Mount Pressure Gauge
Accuracy
+/-2-1-2%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Compressors, Panels, Water Pressure Testing, Severe Ambient Conditions
Gauge Case Material
Steel
Series
P9U 90
Lens Material
Acrylic
Primary Pressure Range
0 to 100
Primary Scale Units
psi
IP/NEMA Rating
IP52
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
Yes
Blowout Safety Back
No
Case Material
Steel
Standards
ANSI/ASME, ASME, CRN
For Use With
Media Compatible with Bronze
Gauge Special Options
Zero Adjustment Screw
Case Color
Black
Gauge Primary Range Smallest Graduation
10/50
Socket Material
Brass
Gauge Application
U-Clamp
Connection Type
MNPT
Gauge Primary Range Numbered Graduations
20/100
Gauge Secondary Range Values
0 to 690
Smallest Graduation
2 psi/10 kPa
Calibration Certificate Included
No
Gauge Case Liquid
None
Includes Calibration Certificate
No
Dial Color
White
Process Temperature Range
-40 Degrees to 150 Degrees F
Pointer Color
Black
Freeze Resistant Movement
No
Includes Mounting Hardware
Yes
Accuracy Grade
ASME B40.100 Grade A
Over-Pressure Limit
25% of Full Scale
Cleaned for Oxygen Service
No
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F, -40 Degrees to 65 Degrees C
Dial Face Material
Aluminum
Mounting Hardware Included
Yes
Dry Dampening Feature
None
Non-Sparking
No
Pointer Material
Aluminum
Movement Material
Brass
Includes Vent Plug
No
Field Fillable
No
Removable Bezel
No
Pressure Gauge Type
Process Pressure Gauge
Case Finish
Painted
Case Construction
Welded Joint
Sensor Type
Bourdon Tube
Pressure Range Type
Pressure
Process Connection Gender
Male
Scale Type
Dual
Accuracy Scale
Mid-Scale
Sensor Material
Phosphor Bronze
Secondary Scale Units
kPa
Vibration Resistance
None
Compatible Process Media
Non-Clogging, Non-Corroding
Secondary Pressure Range
0 to 690
Operating Temperature Range
-40 Degrees to 150 Degrees F
Operating Temperature - Maximum
150 Degrees F
Compatible with Brand
Universal
Primary Scale Pressure Measurement - Maximum
100 psi
IP Rating
IP52
Process Media Temperature - Maximum
150 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
Secondary Scale Pressure Measurement - Maximum
690 kPa
Primary Scale Pressure Measurement - Minimum
0 psi
NEMA Enclosure Rating
5
Process Media Temperature - Minimum
-40 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Case Liquid
None

Description

Panel-Mount Pressure Gauge, Nominal Dial Size 3 1/2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, For Panel Cut-Out Size 3.68 in, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP52, Primary Pressure Range 0 to 100, Dry Dampening Feature None, Vibration Resistance None, Dial Color White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.