Panel-Mount Pressure Gauge, 0 to 100 psi, 4 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PFP711-DRY-45BF

  • Zoro # G7558119


product price: $72.35
/ea

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFP711-DRY-45BF
Zoro #
G7558119
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/2 in
Case Depth
2.15 in
Flange Diameter
4.5 in
Nominal Dial Size
4 1/2 in
Bolt Circle Diameter
5.4 in
Manufacturer Warranty Length
5 yr
Case Diameter
4.76 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Panel-Mount Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Compressors, Hydraulics, Oil and Gas Industry, Outdoor, Process Conditions, Process Industries, Pumps, Severe Ambient Conditions, Vibration Measurement
Gauge Case Material
304 Stainless Steel
Series
PFP
Lens Material
Polycarbonate
Primary Pressure Range
0 to 100
Primary Scale Units
psi
IP/NEMA Rating
IP66, NEMA 4X
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
Yes
Blowout Safety Back
Yes
Gauge Secondary Range Values
0 to 690
Socket Material
316L Stainless Steel
Case Color
Stainless Steel
Case Material
304 Stainless Steel
Connection Location
Bottom
Calibration Certificate Included
No
Includes
Restrictor Screw
Connection Type
MNPT
Standards
ANSI/ASME, ASME, CRN, EN60529-1 (IEC529-1), ROHS
Pointer Characteristics
Micrometer Adjustable
Dial Face Material
Aluminum
Bezel Gasket Material
Buna-N
Vibration Resistance
Field-Fillable
Compatible Process Media
Oil
Field Fillable
Yes
Process Temperature Range
-40 Degrees to 250 Degrees F
Cleaned for Oxygen Service
No
Mounting Hardware Included
Yes
Case Construction
Welded Joint
Removable Bezel
Yes
Ambient Operating Temperature Range
-40 Degrees to 120 Degrees C, -40 Degrees to 250 Degrees F
Scale Type
Dual
Sensor Type
Bourdon Tube
Panel Mount Characteristics
3 0.197 in Dia Holes on 5.40 in Dia Bolt Circle
Accuracy Grade
ASME B40.100 Grade 1A
Secondary Scale Units
kPa
Primary Scale Minor Graduations
5, 50
Pressure Range Type
Pressure
Dial Color
White
Gauge Case Liquid
None
Sensor Material
316L Stainless Steel
Includes Vent Plug
Yes
Secondary Pressure Range
0 to 690
Pressure Gauge Type
Industrial Pressure Gauge
Pointer Material
Aluminum
Movement Material
304 Stainless Steel
Over-Pressure Limit
25%
Bezel Material
304 Stainless Steel
Includes Mounting Hardware
No
Process Connection Gender
Male
Non-Sparking
No
Accuracy Scale
Full Scale
Primary Scale Numeric Increments
10, 100
Freeze Resistant Movement
No
Dry Dampening Feature
None
Includes Calibration Certificate
No
Pointer Color
Black
Bezel Mounting Type
Bayonet
Secondary Scale Pressure Measurement - Minimum
0 kPa
Case Liquid
None
Primary Scale Pressure Measurement - Maximum
100 psi
Process Media Temperature - Minimum
-40 Degrees F
Compatible with Brand
Universal
Secondary Scale Pressure Measurement - Maximum
690 kPa
Primary Scale Pressure Measurement - Minimum
0 psi
IP Rating
IP66
NEMA Enclosure Rating
4X
Operating Temperature - Maximum
120 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Process Media Temperature - Maximum
250 Degrees F

Description

Panel-Mount Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Stainless Steel, IP/NEMA Rating IP66, NEMA 4X, Primary Pressure Range 0 to 100, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.