Panel-Mount Pressure Gauge, 0 to 15 psi, 3 1/2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # P1S561

  • Zoro # G1936783


product price: $31.19
/ea

Key Features

Accuracy
+/-1.0%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1S561
Zoro #
G1936783
UPC #
628311255225
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 1/2 in
Manufacturer Warranty Length
5 yr
Bolt Circle Diameter
4.1 in
Flange Diameter
4.8 in
Nominal Dial Size
3 1/2 in
Case Depth
1.5 in
Case Diameter
4.03 in
Nominal Dial Diameter
3 1/2 in

Details

Item
Panel-Mount Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Commercial, Refrigeration, HVAC/R, Plumbing
Gauge Case Material
Steel
Series
P1S 100
Lens Material
Glass
Primary Pressure Range
0 to 15
Primary Scale Units
psi
IP/NEMA Rating
IP52
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
Yes
Blowout Safety Back
No
Gauge Secondary Range Values
0 to 100
Gauge Primary Range Smallest Graduation
1/10
Calibration Certificate Included
No
For Use With
Media Compatible with Bronze
Gauge Special Options
Heavy Duty
Gauge Primary Range Numbered Graduations
3/20
Case Color
Black
Smallest Graduation
0.2 psi/2 kPa
Socket Material
Brass
Case Material
Steel
Connection Type
MNPT
Standards
ANSI/ASME, CRN
Dry Dampening Feature
None
Mounting Hardware Included
Yes
Non-Sparking
No
Includes Mounting Hardware
Yes
Includes Vent Plug
No
Secondary Scale Units
kPa
Pressure Range Type
Pressure
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F (-40 Degrees to 93 Degrees C)
Over-Pressure Limit
25% of Full Scale
Vibration Resistance
None
Panel Mount Characteristics
3 0.200 in Dia Holes on 4.10 in Dia Bolt Circle
Case Finish
Polished
Process Temperature Range
-40 Degrees to 200 Degrees F
Field Fillable
No
Case Construction
Welded Joint
Sensor Material
Phosphor Bronze
Pointer Color
Black
Gauge Case Liquid
None
Cleaned for Oxygen Service
No
Includes Calibration Certificate
No
Dial Face Material
Aluminum
Accuracy Grade
ASME B40.100 Grade 1A
Accuracy Scale
Full Scale
Pointer Material
Aluminum
Sensor Type
Bourdon Tube
Scale Type
Dual
Dial Color
White
Process Connection Gender
Male
Bezel Material
Brass
Freeze Resistant Movement
No
Pressure Gauge Type
Industrial Pressure Gauge
Removable Bezel
No
Secondary Pressure Range
0 to 100
Movement Material
Brass
Operating Temperature Range
-40 Degrees to 200 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Primary Scale Pressure Measurement - Maximum
15 psi
Process Media Temperature - Maximum
200 Degrees F
Secondary Scale Pressure Measurement - Maximum
100 kPa
Secondary Scale Pressure Measurement - Minimum
0 kPa
Compatible with Brand
Universal
Operating Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
5
Case Liquid
None
Operating Temperature - Maximum
200 Degrees F
IP Rating
IP52
Process Media Temperature - Minimum
-40 Degrees F

Description

Panel-Mount Pressure Gauge, Nominal Dial Size 3 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP52, Primary Pressure Range 0 to 15, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge, Bolt Circle Diameter 4.1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.