Panel-Mount Pressure Gauge, 0 to 15 psi, 6 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PFP1059-DRY-6BF

  • Zoro # G1604329


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFP1059-DRY-6BF
Zoro #
G1604329
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
6 in
Case Diameter
6.338 in
Flange Diameter
6 in
Nominal Dial Size
6 in
Bolt Circle Diameter
6.89 in
Manufacturer Warranty Length
5 yr
Nominal Dial Diameter
6 in

Details

Item
Panel-Mount Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Compressors, Hydraulics, Oil and Gas Industry, Outdoor, Process Conditions, Process Industries, Pumps, Severe Ambient Conditions, Vibration Measurement
Gauge Case Material
304 Stainless Steel
Series
PFP
Lens Material
Polycarbonate
Primary Pressure Range
0 to 15
Primary Scale Units
psi
IP/NEMA Rating
IP66, NEMA 4X
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
Yes
Blowout Safety Back
Yes
Gauge Secondary Range Values
0 to 100
Calibration Certificate Included
No
Connection Type
MNPT
Standards
ANSI/ASME, ASME, CRN, EN60529-1 (IEC529-1), ROHS
Gauge Special Options
Heavy Duty
Case Material
304 Stainless Steel
Gauge Primary Range Smallest Graduation
1/5
For Use With
Media Compatible with 316L Stainless Steel
Socket Material
316L Stainless Steel
Features
Bayonet Style Ring
Includes
Restrictor Screw
Case Color
Stainless Steel
Gauge Primary Range Numbered Graduations
3/10
Smallest Graduation
0.2 psi/1 kPa
Accuracy Scale
Full Scale
Includes Calibration Certificate
No
Pointer Color
Black
Dial Face Material
Aluminum
Process Connection Gender
Male
Panel Mount Characteristics
3 0.240 in Dia Holes on 6.89 in Dia Bolt Circle
Pressure Gauge Type
Industrial Pressure Gauge
Freeze Resistant Movement
No
Pointer Characteristics
Micrometer Adjustable
Bezel Gasket Material
Buna-N
Accuracy Grade
ASME B40.100 Grade 1A
Ambient Operating Temperature Range
-40 Degrees to 120 Degrees C, -40 Degrees to 250 Degrees F
Pressure Range Type
Pressure
Vibration Resistance
Field-Fillable
Bezel Mounting Type
Bayonet
Includes Mounting Hardware
No
Sensor Type
Bourdon Tube
Pointer Material
Aluminum
Bezel Material
304 Stainless Steel
Movement Material
304 Stainless Steel
Scale Type
Dual
Cleaned for Oxygen Service
No
Includes Vent Plug
No
Field Fillable
Yes
Process Temperature Range
-40 Degrees to 250 Degrees F
Compatible Process Media
Oil
Removable Bezel
Yes
Sensor Material
316L Stainless Steel
Gauge Case Liquid
None
Secondary Scale Units
kPa
Secondary Pressure Range
0 to 100
Dry Dampening Feature
None
Primary Scale Numeric Increments
3, 10
Case Construction
Welded Joint
Over-Pressure Limit
25%
Dial Color
White
Primary Scale Minor Graduations
1, 5
Non-Sparking
No
Mounting Hardware Included
Yes
Operating Temperature Range
-40 Degrees to 200 Degrees F
Case Liquid
None
IP Rating
IP66
Primary Scale Pressure Measurement - Maximum
15 psi
Operating Temperature - Minimum
-40 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Compatible with Brand
Universal
Operating Temperature - Maximum
120 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
NEMA Enclosure Rating
4X
Process Media Temperature - Maximum
250 Degrees F
Secondary Scale Pressure Measurement - Maximum
100 kPa
Primary Scale Pressure Measurement - Minimum
0 psi

Description

Panel-Mount Pressure Gauge, Nominal Dial Size 6 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Stainless Steel, IP/NEMA Rating IP66, NEMA 4X, Primary Pressure Range 0 to 15, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.