Panel-Mount Pressure Gauge, 0 to 160 psi, 4 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PFP712-DRY-45BF

  • Zoro # G7558094


product price:  $72.35
/ea

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PFP712-DRY-45BF
Zoro #
G7558094
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/2 in
Bolt Circle Diameter
5.4 in
Manufacturer Warranty Length
5 yr
Flange Diameter
4.5 in
Case Diameter
4.76 in
Case Depth
2.15 in
Nominal Dial Size
4 1/2 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Panel-Mount Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Compressors, Hydraulics, Oil and Gas Industry, Outdoor, Process Conditions, Process Industries, Pumps, Severe Ambient Conditions, Vibration Measurement
Gauge Case Material
304 Stainless Steel
Series
PFP
Lens Material
Polycarbonate
Primary Pressure Range
0 to 160
Primary Scale Units
psi
IP/NEMA Rating
IP66, NEMA 4X
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
Yes
Blowout Safety Back
Yes
Socket Material
316L Stainless Steel
Gauge Secondary Range Values
0 to 1100
Includes
Restrictor Screw
Case Material
304 Stainless Steel
Connection Location
Bottom
Calibration Certificate Included
No
Case Color
Stainless Steel
Connection Type
MNPT
Standards
ANSI/ASME, ASME, CRN, EN60529-1 (IEC529-1), ROHS
Includes Mounting Hardware
No
Bezel Gasket Material
Buna-N
Process Temperature Range
-40 Degrees to 250 Degrees F
Movement Material
304 Stainless Steel
Includes Vent Plug
Yes
Secondary Pressure Range
0 to 1,100
Panel Mount Characteristics
3 0.197 in Dia Holes on 5.40 in Dia Bolt Circle
Pressure Gauge Type
Industrial Pressure Gauge
Bezel Mounting Type
Bayonet
Bezel Material
304 Stainless Steel
Accuracy Scale
Full Scale
Pressure Range Type
Pressure
Primary Scale Numeric Increments
20, 200
Dial Face Material
Aluminum
Pointer Material
Aluminum
Sensor Type
Bourdon Tube
Gauge Case Liquid
None
Scale Type
Dual
Pointer Characteristics
Micrometer Adjustable
Primary Scale Minor Graduations
10, 50
Vibration Resistance
Field-Fillable
Sensor Material
316L Stainless Steel
Accuracy Grade
ASME B40.100 Grade 1A
Over-Pressure Limit
25%
Dial Color
White
Secondary Scale Units
kPa
Includes Calibration Certificate
No
Ambient Operating Temperature Range
-40 Degrees to 120 Degrees C, -40 Degrees to 250 Degrees F
Freeze Resistant Movement
No
Removable Bezel
Yes
Non-Sparking
No
Process Connection Gender
Male
Compatible Process Media
Oil
Case Construction
Welded Joint
Cleaned for Oxygen Service
No
Field Fillable
Yes
Mounting Hardware Included
Yes
Pointer Color
Black
Dry Dampening Feature
None
Primary Scale Pressure Measurement - Maximum
160 psi
Operating Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
4X
Process Media Temperature - Maximum
250 Degrees F
Case Liquid
None
Operating Temperature - Maximum
120 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
Compatible with Brand
Universal
IP Rating
IP66
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Minimum
-40 Degrees F
Secondary Scale Pressure Measurement - Maximum
1,100 kPa

Description

Panel-Mount Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Stainless Steel, IP/NEMA Rating IP66, NEMA 4X, Primary Pressure Range 0 to 160, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.