Panel-Mount Pressure Gauge, 0 to 200 psi, 4 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PFP713-DRY-45BF

  • Zoro # G7558164


product price:  $72.35
/ea

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PFP713-DRY-45BF
Zoro #
G7558164
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/2 in
Nominal Dial Size
4 1/2 in
Bolt Circle Diameter
5.4 in
Case Depth
2.15 in
Manufacturer Warranty Length
5 yr
Flange Diameter
4.5 in
Case Diameter
4.76 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Panel-Mount Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Compressors, Hydraulics, Oil and Gas Industry, Outdoor, Process Conditions, Process Industries, Pumps, Severe Ambient Conditions, Vibration Measurement
Gauge Case Material
304 Stainless Steel
Series
PFP
Lens Material
Polycarbonate
Primary Pressure Range
0 to 200
Primary Scale Units
psi
IP/NEMA Rating
IP66, NEMA 4X
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
Yes
Blowout Safety Back
Yes
Case Color
Stainless Steel
Includes
Restrictor Screw
Gauge Secondary Range Values
0 to 1380
Calibration Certificate Included
No
Case Material
304 Stainless Steel
Socket Material
316L Stainless Steel
Connection Location
Bottom
Standards
ANSI/ASME, ASME, CRN, EN60529-1 (IEC529-1), ROHS
Connection Type
MNPT
Vibration Resistance
Field-Fillable
Cleaned for Oxygen Service
No
Primary Scale Numeric Increments
20, 200
Non-Sparking
No
Sensor Material
316L Stainless Steel
Sensor Type
Bourdon Tube
Movement Material
304 Stainless Steel
Pointer Material
Aluminum
Accuracy Grade
ASME B40.100 Grade 1A
Field Fillable
Yes
Scale Type
Dual
Compatible Process Media
Oil
Gauge Case Liquid
None
Pointer Color
Black
Mounting Hardware Included
Yes
Accuracy Scale
Full Scale
Secondary Scale Units
kPa
Bezel Gasket Material
Buna-N
Process Connection Gender
Male
Pressure Range Type
Pressure
Bezel Material
304 Stainless Steel
Includes Vent Plug
Yes
Process Temperature Range
-40 Degrees to 250 Degrees F
Dial Color
White
Bezel Mounting Type
Bayonet
Includes Mounting Hardware
No
Removable Bezel
Yes
Primary Scale Minor Graduations
10, 100
Case Construction
Welded Joint
Pointer Characteristics
Micrometer Adjustable
Over-Pressure Limit
25%
Freeze Resistant Movement
No
Dial Face Material
Aluminum
Pressure Gauge Type
Industrial Pressure Gauge
Dry Dampening Feature
None
Panel Mount Characteristics
3 0.197 in Dia Holes on 5.40 in Dia Bolt Circle
Secondary Pressure Range
0 to 1,400
Ambient Operating Temperature Range
-40 Degrees to 120 Degrees C, -40 Degrees to 250 Degrees F
Includes Calibration Certificate
No
Secondary Scale Pressure Measurement - Maximum
1,400 kPa
IP Rating
IP66
Case Liquid
None
Operating Temperature - Minimum
-40 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
Operating Temperature - Maximum
120 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Process Media Temperature - Maximum
250 Degrees F
NEMA Enclosure Rating
4X
Compatible with Brand
Universal
Primary Scale Pressure Measurement - Minimum
0 psi
Primary Scale Pressure Measurement - Maximum
200 psi

Description

Panel-Mount Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Stainless Steel, IP/NEMA Rating IP66, NEMA 4X, Primary Pressure Range 0 to 200, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.