Panel-Mount Pressure Gauge, 0 to 30 psi, 3 1/2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # P9U901456UC

  • Zoro # G7558584


product price:  $9.39
/ea

Key Features

Accuracy
+/-2-1-2%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P9U901456UC
Zoro #
G7558584
UPC #
628311209426
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 1/2 in
Manufacturer Warranty Length
5 yr
Case Depth
1.26 in
Nominal Dial Size
3 1/2 in
For Panel Cut-Out Size
3.68 in
Case Diameter
3.976 in
Nominal Dial Diameter
3 1/2 in

Details

Item
Panel-Mount Pressure Gauge
Accuracy
+/-2-1-2%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Compressors, Panels, Water Pressure Testing, Severe Ambient Conditions
Gauge Case Material
Steel
Series
P9U 90
Lens Material
Acrylic
Primary Pressure Range
0 to 30
Primary Scale Units
psi
IP/NEMA Rating
IP52
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
Yes
Blowout Safety Back
No
Calibration Certificate Included
No
Case Color
Black
Gauge Secondary Range Values
0 to 200
Socket Material
Brass
Connection Location
Center Back
Gauge Application
U-Clamp
Case Material
Steel
Connection Type
MNPT
Standards
ANSI/ASME, ASME, CRN
Cleaned for Oxygen Service
No
Scale Type
Dual
Includes Calibration Certificate
No
Compatible Process Media
Non-Clogging, Non-Corroding
Includes Vent Plug
No
Pointer Material
Aluminum
Over-Pressure Limit
25% of Full Scale
Secondary Pressure Range
0 to 200
Case Construction
Welded Joint
Accuracy Scale
Mid-Scale
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F, -40 Degrees to 65 Degrees C
Process Connection Gender
Male
Accuracy Grade
ASME B40.100 Grade A
Sensor Type
Bourdon Tube
Gauge Case Liquid
None
Case Finish
Painted
Mounting Hardware Included
Yes
Field Fillable
No
Non-Sparking
No
Removable Bezel
No
Process Temperature Range
-40 Degrees to 150 Degrees F
Pressure Range Type
Pressure
Pointer Color
Black
Includes Mounting Hardware
Yes
Freeze Resistant Movement
No
Secondary Scale Units
kPa
Pressure Gauge Type
Process Pressure Gauge
Dial Face Material
Aluminum
Dry Dampening Feature
None
Movement Material
Brass
Dial Color
White
Sensor Material
Phosphor Bronze
Vibration Resistance
None
Process Media Temperature - Maximum
150 Degrees F
Primary Scale Pressure Measurement - Maximum
30 psi
Case Liquid
None
Secondary Scale Pressure Measurement - Maximum
200 kPa
Primary Scale Pressure Measurement - Minimum
0 psi
NEMA Enclosure Rating
5
Secondary Scale Pressure Measurement - Minimum
0 kPa
Compatible with Brand
Universal
Process Media Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
150 Degrees F
Operating Temperature - Minimum
-40 Degrees F
IP Rating
IP52

Description

Panel-Mount Pressure Gauge, Nominal Dial Size 3 1/2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, For Panel Cut-Out Size 3.68 in, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP52, Primary Pressure Range 0 to 30, Dry Dampening Feature None, Vibration Resistance None, Dial Color White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.