Panel-Mount Pressure Gauge, 0 to 300 psi, 2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # P9U901411UC

  • Zoro # G1604642


product price:  $10.19
/ea

Key Features

Accuracy
+/-2-1-2%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P9U901411UC
Zoro #
G1604642
UPC #
628311209273
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 in
Manufacturer Warranty Length
5 yr
For Panel Cut-Out Size
2.11 in
Case Diameter
2.271 in
Case Depth
1.145 in
Nominal Dial Size
2 in
Nominal Dial Diameter
2 in

Details

Item
Panel-Mount Pressure Gauge
Accuracy
+/-2-1-2%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Compressors, Panels, Water Pressure Testing, Severe Ambient Conditions
Gauge Case Material
Steel
Series
P9U 90
Lens Material
Acrylic
Primary Pressure Range
0 to 300
Primary Scale Units
psi
IP/NEMA Rating
IP52
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
Yes
Blowout Safety Back
No
Gauge Primary Range Numbered Graduations
50/500
Connection Type
MNPT
Case Material
Steel
Calibration Certificate Included
No
Gauge Primary Range Smallest Graduation
10/100
Standards
ANSI/ASME, ASME, CRN
For Use With
Media Compatible with Bronze
Gauge Secondary Range Values
0 to 2100
Socket Material
Brass
Smallest Graduation
5 psi/50 kPa
Gauge Application
U-Clamp
Gauge Special Options
Zero Adjustment Screw
Case Color
Black
Sensor Material
Phosphor Bronze
Accuracy Scale
Mid-Scale
Gauge Case Liquid
None
Case Finish
Painted
Accuracy Grade
ASME B40.100 Grade A
Includes Calibration Certificate
No
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F, -40 Degrees to 65 Degrees C
Mounting Hardware Included
Yes
Includes Vent Plug
No
Dry Dampening Feature
Flutterless Pointer with Dampened Movement
Secondary Pressure Range
0 to 2,100
Pressure Gauge Type
Process Pressure Gauge
Pointer Color
Black
Compatible Process Media
Non-Clogging, Non-Corroding
Includes Mounting Hardware
Yes
Process Connection Gender
Male
Field Fillable
No
Case Construction
Welded Joint
Dial Face Material
Aluminum
Non-Sparking
No
Sensor Type
Bourdon Tube
Pressure Range Type
Pressure
Pointer Material
Aluminum
Dial Color
White
Movement Material
Brass
Over-Pressure Limit
25% of Full Scale
Freeze Resistant Movement
No
Scale Type
Dual
Removable Bezel
No
Cleaned for Oxygen Service
No
Vibration Resistance
Dry Case Vibration-Dampened
Process Temperature Range
-40 Degrees to 150 Degrees F
Secondary Scale Units
kPa
Operating Temperature Range
-40 Degrees to 150 Degrees F
Primary Scale Pressure Measurement - Maximum
300 psi
Case Liquid
None
Secondary Scale Pressure Measurement - Maximum
2,100 kPa
Process Media Temperature - Minimum
-40 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
IP Rating
IP52
Operating Temperature - Maximum
150 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
NEMA Enclosure Rating
5
Process Media Temperature - Maximum
150 Degrees F
Compatible with Brand
Universal

Description

Panel-Mount Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, For Panel Cut-Out Size 2.11 in, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP52, Primary Pressure Range 0 to 300, Dry Dampening Feature Flutterless Pointer with Dampened Movement, Vibration Resistance Dry Case Vibration-Dampened

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.