Panel-Mount Pressure Gauge, 0 to 300 psi, 2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # PFQ2492-DRY-2FF

  • Zoro # G1605263


product price:  $13.19
/ea

Key Features

Accuracy
+/-2.5%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PFQ2492-DRY-2FF
Zoro #
G1605263
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 in
Flange Diameter
2 in
Case Diameter
2.035 in
Manufacturer Warranty Length
5 yr
Nominal Dial Size
2 in
Case Depth
0.92 in
Nominal Dial Diameter
2 in

Details

Item
Panel-Mount Pressure Gauge
Accuracy
+/-2.5%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Compressors, Hydraulics, Machinery, Motors, Pneumatics, Pumps
Gauge Case Material
304 Stainless Steel
Series
PFQ
Lens Material
Polycarbonate
Primary Pressure Range
0 to 300
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
Yes
Blowout Safety Back
No
Socket Material
Brass
Features
Ring Terminal
Case Material
304 Stainless Steel
Case Color
Metallic
Connection Type
MNPT
Gauge Secondary Range Values
0 to 2100
Gauge Primary Range Numbered Graduations
50/500
Calibration Certificate Included
No
Standards
ASME, CRN
Smallest Graduation
5 psi/50 kPa
For Use With
Media Compatible with Bronze
Gauge Primary Range Smallest Graduation
10/100
Gauge Special Options
Heavy Duty
Case Construction
Welded Joint
Over-Pressure Limit
25%
Pointer Color
Black
Movement Material
Brass OT59
Bezel Material
304 Stainless Steel
Bezel Mounting Type
Crimped
Includes Mounting Hardware
No
Sensor Material
Phosphor Bronze
Bezel Gasket Material
Silicone
Field Fillable
Yes
Pressure Range Type
Pressure
Sensor Type
Bourdon Tube
Includes Calibration Certificate
No
Accuracy Scale
Full Scale
Secondary Pressure Range
0 to 2,100
Compatible Process Media
Air, Water
Gauge Case Liquid
None
Secondary Scale Units
kPa
Pointer Material
Aluminum
Dry Dampening Feature
None
Removable Bezel
Yes
Includes Vent Plug
Yes
Non-Sparking
No
Vibration Resistance
Field-Fillable
Scale Type
Dual
Pressure Gauge Type
Industrial Pressure Gauge
Cleaned for Oxygen Service
No
Dial Face Material
Aluminum
Process Connection Gender
Male
Freeze Resistant Movement
No
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F (-40 Degrees to 93 Degrees C)
Dial Color
White
Process Temperature Range
-40 Degrees to 200 Degrees F
Operating Temperature Range
-40 Degrees to 200 Degrees F
IP Rating
IP65
Primary Scale Pressure Measurement - Maximum
300 psi
Process Media Temperature - Minimum
-40 Degrees F
Process Media Temperature - Maximum
200 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Secondary Scale Pressure Measurement - Minimum
0 kPa
NEMA Enclosure Rating
4
Operating Temperature - Minimum
-40 Degrees F
Case Liquid
None
Operating Temperature - Maximum
200 Degrees F
Compatible with Brand
Universal
Secondary Scale Pressure Measurement - Maximum
2,100 kPa

Description

Panel-Mount Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-2.5 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Center Back, Case Color Metallic, IP/NEMA Rating IP65, Primary Pressure Range 0 to 300, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.