Panel-Mount Pressure Gauge, 0 to 400 psi, 2 1/2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # P9U901453UC

  • Zoro # G1937343


product price:  $7.69
/ea
Sold in multiples of 2 for $15.38

Key Features

Accuracy
+/-2-1-2%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P9U901453UC
Zoro #
G1937343
UPC #
628311209389
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Case Diameter
2.834 in
Manufacturer Warranty Length
5 yr
Case Depth
1.2 in
For Panel Cut-Out Size
2.66 in
Nominal Dial Size
2 1/2 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Panel-Mount Pressure Gauge
Accuracy
+/-2-1-2%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Compressors, Panels, Water Pressure Testing, Severe Ambient Conditions
Gauge Case Material
Steel
Series
P9U 90
Lens Material
Acrylic
Primary Pressure Range
0 to 400
Primary Scale Units
psi
IP/NEMA Rating
IP52
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
Yes
Blowout Safety Back
No
Smallest Graduation
10 psi/50 kPa
Gauge Secondary Range Values
0 to 2800
Calibration Certificate Included
No
For Use With
Media Compatible with Bronze
Case Color
Black
Gauge Special Options
Zero Adjustment Screw
Gauge Primary Range Numbered Graduations
100/500
Gauge Primary Range Smallest Graduation
50/100
Gauge Application
U-Clamp
Socket Material
Brass
Case Material
Steel
Standards
ANSI/ASME, ASME, CRN
Connection Type
MNPT
Dial Color
White
Case Construction
Welded Joint
Dial Face Material
Aluminum
Vibration Resistance
Dry Case Vibration-Dampened
Removable Bezel
No
Scale Type
Dual
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F, -40 Degrees to 65 Degrees C
Pointer Material
Aluminum
Process Connection Gender
Male
Pressure Range Type
Pressure
Includes Mounting Hardware
Yes
Freeze Resistant Movement
No
Movement Material
Brass
Cleaned for Oxygen Service
No
Mounting Hardware Included
Yes
Process Temperature Range
-40 Degrees to 150 Degrees F
Accuracy Grade
ASME B40.100 Grade A
Pointer Color
Black
Dry Dampening Feature
Flutterless Pointer with Dampened Movement
Secondary Scale Units
kPa
Sensor Type
Bourdon Tube
Non-Sparking
No
Secondary Pressure Range
0 to 2,800
Sensor Material
Phosphor Bronze
Includes Calibration Certificate
No
Gauge Case Liquid
None
Case Finish
Painted
Compatible Process Media
Non-Clogging, Non-Corroding
Includes Vent Plug
No
Pressure Gauge Type
Process Pressure Gauge
Field Fillable
No
Accuracy Scale
Mid-Scale
Over-Pressure Limit
25% of Full Scale
Operating Temperature Range
-40 Degrees to 150 Degrees F
NEMA Enclosure Rating
5
Primary Scale Pressure Measurement - Minimum
0 psi
Secondary Scale Pressure Measurement - Maximum
2,800 kPa
IP Rating
IP52
Process Media Temperature - Minimum
-40 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
Case Liquid
None
Operating Temperature - Maximum
150 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Compatible with Brand
Universal
Process Media Temperature - Maximum
150 Degrees F
Primary Scale Pressure Measurement - Maximum
400 psi

Description

Panel-Mount Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, For Panel Cut-Out Size 2.66 in, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP52, Primary Pressure Range 0 to 400, Dry Dampening Feature Flutterless Pointer with Dampened Movement

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products