Panel-Mount Pressure Gauge, 0 to 400 psi, 2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # P9U901447UC

  • Zoro # G1936713


product price: $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Accuracy
+/-2-1-2%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P9U901447UC
Zoro #
G1936713
UPC #
628311209280
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 in
Case Diameter
2.271 in
Case Depth
1.145 in
Manufacturer Warranty Length
5 yr
Nominal Dial Size
2 in
For Panel Cut-Out Size
2.11 in
Nominal Dial Diameter
2 in

Details

Item
Panel-Mount Pressure Gauge
Accuracy
+/-2-1-2%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Compressors, Panels, Water Pressure Testing, Severe Ambient Conditions
Gauge Case Material
Steel
Series
P9U 90
Lens Material
Acrylic
Primary Pressure Range
0 to 400
Primary Scale Units
psi
IP/NEMA Rating
IP52
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
Yes
Blowout Safety Back
No
Gauge Primary Range Smallest Graduation
50/100
Gauge Secondary Range Values
0 to 2800
Smallest Graduation
10 psi/50 kPa
Case Color
Black
For Use With
Media Compatible with Bronze
Gauge Special Options
Zero Adjustment Screw
Gauge Primary Range Numbered Graduations
100/500
Calibration Certificate Included
No
Socket Material
Brass
Case Material
Steel
Gauge Application
U-Clamp
Connection Type
MNPT
Standards
ANSI/ASME, ASME, CRN
Scale Type
Dual
Secondary Scale Units
kPa
Vibration Resistance
Dry Case Vibration-Dampened
Freeze Resistant Movement
No
Cleaned for Oxygen Service
No
Dry Dampening Feature
Flutterless Pointer with Dampened Movement
Field Fillable
No
Secondary Pressure Range
0 to 2,800
Process Connection Gender
Male
Dial Face Material
Aluminum
Includes Calibration Certificate
No
Includes Mounting Hardware
Yes
Movement Material
Brass
Accuracy Grade
ASME B40.100 Grade A
Gauge Case Liquid
None
Over-Pressure Limit
25% of Full Scale
Case Finish
Painted
Dial Color
White
Accuracy Scale
Mid-Scale
Pressure Gauge Type
Process Pressure Gauge
Pointer Material
Aluminum
Process Temperature Range
-40 Degrees to 150 Degrees F
Compatible Process Media
Non-Clogging, Non-Corroding
Sensor Type
Bourdon Tube
Includes Vent Plug
No
Sensor Material
Phosphor Bronze
Removable Bezel
No
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F, -40 Degrees to 65 Degrees C
Case Construction
Welded Joint
Mounting Hardware Included
Yes
Pressure Range Type
Pressure
Non-Sparking
No
Pointer Color
Black
Operating Temperature Range
-40 Degrees to 150 Degrees F
Process Media Temperature - Maximum
150 Degrees F
Case Liquid
None
IP Rating
IP52
Secondary Scale Pressure Measurement - Minimum
0 kPa
NEMA Enclosure Rating
5
Compatible with Brand
Universal
Process Media Temperature - Minimum
-40 Degrees F
Secondary Scale Pressure Measurement - Maximum
2,800 kPa
Primary Scale Pressure Measurement - Maximum
400 psi
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
150 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi

Description

Panel-Mount Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, For Panel Cut-Out Size 2.11 in, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP52, Primary Pressure Range 0 to 400, Dry Dampening Feature Flutterless Pointer with Dampened Movement, Vibration Resistance Dry Case Vibration-Dampened

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.